Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE GLA23E D 3 Butterfly Valve Double Acting Cast Iron 3in | AB3ZDP 1WDY1

MILWAUKEE VALVE GLA23E D 3 Butterfly Valve Double Acting Cast Iron 3in

Item: AB3ZDP Model: GLA23E D 3Cross Ref: 1WDY1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€736.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatically Butterfly Valve
Action TypeDouble Acting
Air Inlet Pressure80 psi
Body MaterialCast Iron
Bolt Circle Dia.6"
Max. Water Pressure150 psi
Number Of Bolt Holes4
Pipe Size3"
Seat MaterialEPDM
3-a ComplianceNot Rated
Actuator FeaturesAuxiliary Limit Switch
Actuator OperationAir To Air
Connection TypeLug
Disc AlignmentConcentric
Disc MaterialAluminum Bronze Alloy
Fail Safe PositionFail Closed
Liner MaterialEPDM
Lug Diameter5/8"
Nema Enclosure RatingNEMA 4, NEMA 4X
O-ring MaterialEPDM
Pilot Solenoid VoltageNot Included
StandardsABS, ISO 14001:2015, ISO 9001:2015
Vacuum Service RatingNot Rated
Valve SeriesC

Shipping Info:

Ship weight (kg) 7.7355
Ship height (cm)27.43
Ship length (cm)52.32
Ship width (cm)24.89
HS code8481809035
Country of OriginCN

Product Variants

ProductModelBody MaterialMax. Water PressurePipe SizeSeat MaterialNumber Of Bolt HolesAction TypeBolt Circle Dia.Air Inlet PressurePrice
MILWAUKEE VALVE GLA23E D 2 Butterfly Valve Double Acting Cast Iron 2in | AB3ZDM 1WDX8 GLA23E D 2Cast Iron150 psi2"EPDM4Double Acting4 3/4"80 psi€565.28
MILWAUKEE VALVE GLA23E D212 Butterfly Valve Double Acting Iron 2-1/2 In | AB3ZDN 1WDX9 GLA23E D212Cast Iron150 psi2 1/2"EPDM4Double Acting5 1/2"80 psi€593.22
MILWAUKEE VALVE GLA23E D 4 Butterfly Valve Double Acting Cast Iron 4in | AB3ZDQ 1WDY2 GLA23E D 4Cast Iron150 psi4"EPDM8Double Acting7 1/2"80 psi€720.68
MILWAUKEE VALVE GLA23E D 5 Butterfly Valve Double Acting Cast Iron 5in | AB3ZDR 1WDY3 GLA23E D 5Cast Iron150 psi5"EPDM8Double Acting8 1/2"80 psi€1,010.72
MILWAUKEE VALVE GLA23E D 6 Butterfly Valve Double Acting Cast Iron 6in | AB3ZDT 1WDY4 GLA23E D 6Cast Iron150 psi6"EPDM8Double Acting9 1/2"80 psi€1,025.85
MILWAUKEE VALVE GLA23E D 8 Butterfly Valve Double Acting Cast Iron 8in | AB3ZDU 1WDY5 GLA23E D 8Cast Iron150 psi8"EPDM8Double Acting11 3/4"80 psi€1,835.56
MILWAUKEE VALVE GLB23E D 2 Butterfly Valve Spring Return Cast Iron | AB3ZDV 1WDY6 GLB23E D 2Cast Iron150 psi2"EPDM4Spring Return4 3/4"80 psi€694.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE GLA23E D 3 Butterfly Valve Double Acting Cast Iron 3in
€736.86 /unit