MILWAUKEE VALVE HW232B A N Butterfly Valve, Wafer Type, Lever Handle, Ductile Iron, 4 Inch Valve Size | CE2PWK

MILWAUKEE VALVE HW232B A N Butterfly Valve, Wafer Type, Lever Handle, Ductile Iron, 4 Inch Valve Size

Item: CE2PWK Model: HW232B A N
In Stock

Get it by Friday, Jun 13

€1,631.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 5.9985
Ship height (cm)31.45
Ship length (cm)5.26
Ship width (cm)19.05
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE HW133B-A A N Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 4 Inch Valve Size | CE2PVQ HW133B-A A NHW133B-A A N€2,180.79
MILWAUKEE VALVE HW133B-A A J Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 2 Inch Valve Size | CE2PVR HW133B-A A JHW133B-A A J€1,558.93
MILWAUKEE VALVE HW133B-A A L Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 3 Inch Valve Size | CE2PVT HW133B-A A LHW133B-A A L€1,801.19
MILWAUKEE VALVE HW133BS A S Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 6 Inch Valve Size | CE2PVU HW133BS A SHW133BS A S€2,932.09
MILWAUKEE VALVE HW133ES A N Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 4 Inch Valve Size | CE2PVV HW133ES A NHW133ES A N€1,768.90
MILWAUKEE VALVE HW133ES A K Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 2 1/2 Inch Valve Size | CE2PVW HW133ES A KHW133ES A K€1,251.90
MILWAUKEE VALVE HW133ES AWJ Butterfly Valve, Wafer Type, Bare Stem, Ductile Iron, 12 Inch Valve Size | CE2PVX HW133ES AWJHW133ES AWJ€8,585.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HW232B A N Butterfly Valve, Wafer Type, Lever Handle, Ductile Iron, 4 Inch Valve Size
€1,631.48 /unit