MILWAUKEE VALVE HW-334V 6 Butterfly Valve Wafer Pipe Size 6 In | AE4TGF 5MPH2

MILWAUKEE VALVE HW-334V 6 Butterfly Valve Wafer Pipe Size 6 In

Item: AE4TGF Model: HW-334V 6Cross Ref: 5MPH2
In Stock

Get it by Friday, Jun 13

€1,309.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Bolt Circle Dia.9 1/2"
Handle TypeLever
Liner MaterialViton
Max. Water Pressure200 psi
Number Of Bolt Holes2
Pipe Size6"
StyleWafer
Temp. Range-20°F to +300°F
3-a ComplianceNot Rated
Bolt Holes8
Connection TypeWafer
Disc AlignmentConcentric
Disc MaterialCF8M Stainless Steel
Flow Coefficient (cv)2020
For MediaGas, Oil, Water
Handle Diameter6"
Includes Disc Position IndicatorDisc Position Indicator Included
Lug Diameter3/4"-10
Manufacturer Warranty1 yr.
Max. Pressure (cwp)250 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 300°F
O-ring MaterialFKM
StandardsABS
Stem Material316 Stainless Steel
Stop PositionsUnlimited
Vacuum Service RatingNot Rated
Valve SeriesH

Shipping Info:

Ship weight (kg) 12.987
Ship height (cm)18.03
Ship length (cm)41.91
Ship width (cm)30.23
HS code8481803030
Country of OriginCN

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesDisc MaterialPrice
MILWAUKEE VALVE MW222B 8 Butterfly Valve Wafer 8 Inch Ci Buna Liner | AA9YAQ 1JBL4 MW222B 88"Cast IronLever+10°F to +180°FBuna11 3/4"2Iron€687.37
MILWAUKEE VALVE MW322B 8 Butterfly Valve Wafer 8 Inch Gear Handle | AA9YAT 1JBL8 MW322B 88"Cast IronLever+10°F to +180°FBuna11 3/4"2Iron€975.44
MILWAUKEE VALVE MW222V 8 Butterfly Valve Wafer 8 Inch Viton Liner | AA9YBF 1JBR5 MW222V 88"Cast IronLever-20°F to +300°FViton11 3/4"2Iron€1,393.77
MILWAUKEE VALVE MW322V 8 Butterfly Valve Wafer 8 Inch Viton Gear | AA9YBH 1JBR9 MW322V 88"Cast IronLever-20°F to +300°FViton11 3/4"2Iron€1,742.41
MILWAUKEE VALVE MW-233E 8 Butterfly Valve Wafer Pipe Size 8 In | AE4TFB 5MPE5 MW-233E 88"Ductile IronLever-30°F to +250°FEPDM11 3/4"2-€750.34
MILWAUKEE VALVE MW-233E 2 Butterfly Valve Wafer Style Size 2 In | AE4TFC 5MPE6 MW-233E 22"Ductile IronLever-30°F to +250°FEPDM4 3/4"2-€187.15
MILWAUKEE VALVE MW-233E 2 /12 Butterfly Valve Wafer Pipe Size 2 1/2 In | AE4TFD 5MPE7 MW-233E 2 /122 1/2"Ductile IronLever-30°F to +250°FEPDM5 1/2"2-€204.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HW-334V 6 Butterfly Valve Wafer Pipe Size 6 In
€1,309.63 /unit