Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86222 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZFG 3WZT7

BRADY 86222 Danger Label Instruction 5 Inch Width - Pack Of 5

Item: AD2ZFG Model: 86222Cross Ref: 3WZT7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDanger Label
Height3 1/2"
LanguageEnglish
Legend/background ColorBlack, Red, White
MaterialVinyl
Material PropertiesSelf Adhesive
Metal DetectableNo
Width5"
Abrasion ResistantYes
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Depth0.035"
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Minimum Application Temperature0°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Outdoor Life Expectancy5 yrs. to 8 yrs.
Package Quantity5
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Sign HeaderDanger
Sign Header Text ColorNo Header
Sign LegendHigh Voltage
Sign Legend StyleSymbol And Text
Sign MaterialPolyester
Sign Mounting LocationPost, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness0.01"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.3
Ship length (cm)12.7
Ship width (cm)9.53
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialLanguageLegend/background ColorMaterial PropertiesLegend ColorAbrasion ResistantHeightMetal DetectablePkg. Qty.Price
BRADY 87750 Danger Label 3-1/2 Inch H 5 Inch Width | AB3THZ 1VC47 87750PolyesterEnglishBlack, Red, WhiteSelf AdhesiveBlackYes3 1/2"No1€6.63
BRADY 86210 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZEW 3WZN4 86210VinylEnglishBlack, Red, WhiteSelf Adhesive--3 1/2"No5€28.96
BRADY 86146 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZEX 3WZN7 86146VinylEnglishBlack, Red, WhiteSelf Adhesive--3 1/2"No1€33.14
BRADY 86147 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZEY 3WZP1 86147PolyesterEnglishBlack, Red, WhiteSelf Adhesive--3 1/2"No5€33.25
BRADY 86149 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZFA 3WZP7 86149VinylEnglish-Self AdhesiveBlackYes3 1/2"No5€34.13
BRADY 86264 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZFB 3WZR1 86264VinylEnglishBlack, Red, WhiteSelf AdhesiveBlackYes3 1/2"No5€32.13
BRADY 86151 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZFD 3WZR7 86151VinylEnglishBlack, Red, WhiteSelf Adhesive--3 1/2"No5€33.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86222 Danger Label Instruction 5 Inch Width - Pack Of 5
€34.44 /pack