MILWAUKEE VALVE HL332E AWJ Butterfly Valve, Lug Type, Gear Operator, Ductile Iron, 12 Inch Valve Size | CE2PQZ

MILWAUKEE VALVE HL332E AWJ Butterfly Valve, Lug Type, Gear Operator, Ductile Iron, 12 Inch Valve Size

Item: CE2PQZ Model: HL332E AWJ
In Stock

Get it by Thursday, Jun 12

€7,463.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 50.85
Ship height (cm)62.33
Ship length (cm)7.77
Ship width (cm)43.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE HL132VS A16 Butterfly Valve, Lug Type, Bare Stem, Ductile Iron, 16 Inch Valve Size | CE2PMA HL132VS A16HL132VS A16€24,003.09
MILWAUKEE VALVE HL133V A16 Butterfly Valve, Lug Type, Bare Stem, Ductile Iron, 16 Inch Valve Size | CE2PMB HL133V A16HL133V A16€23,728.48
MILWAUKEE VALVE HL134B AWJ Butterfly Valve, Lug Type, Bare Stem, Ductile Iron, 12 Inch Valve Size | CE2PMC HL134B AWJHL134B AWJ€11,235.26
MILWAUKEE VALVE HL134B A16 Butterfly Valve, Lug Type, Bare Stem, Ductile Iron, 16 Inch Valve Size | CE2PMD HL134B A16HL134B A16€16,208.57
MILWAUKEE VALVE HL134B A20 Butterfly Valve, Lug Type, Bare Stem, Ductile Iron, 20 Inch Valve Size | CE2PME HL134B A20HL134B A20€29,176.06
MILWAUKEE VALVE HL134E-A AWJ Butterfly Valve, Lug Type, Bare Stem, Ductile Iron, 12 Inch Valve Size | CE2PMF HL134E-A AWJHL134E-A AWJ€12,745.58
MILWAUKEE VALVE HL134E-A A U Butterfly Valve, Lug Type, Bare Stem, Ductile Iron, 8 Inch Valve Size | CE2PMG HL134E-A A UHL134E-A A U€6,057.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE HL332E AWJ Butterfly Valve, Lug Type, Gear Operator, Ductile Iron, 12 Inch Valve Size
€7,463.20 /unit