MILWAUKEE VALVE 8156 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 1 1/2 Inch Valve Size | CE2NWW

MILWAUKEE VALVE 8156 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 1 1/2 Inch Valve Size

Item: CE2NWW Model: 8156
In Stock

Get it by Monday, Jun 16

€1,433.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)6.81
Ship length (cm)10.31
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 20SS0R-N1LO 038 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 3/8 Inch Valve Size | CE2LPE 20SS0R-N1LO 03820SS0R-N1LO 038€417.35
MILWAUKEE VALVE 20SS0R-N1LO 034 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 3/4 Inch Valve Size | CE2LPF 20SS0R-N1LO 03420SS0R-N1LO 034€615.33
MILWAUKEE VALVE 20SS0R-N1LO 112 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 1 1/2 Inch Valve Size | CE2LPG 20SS0R-N1LO 11220SS0R-N1LO 112€1,398.58
MILWAUKEE VALVE 20SS0R-N1LO 114 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 1 1/4 Inch Valve Size | CE2LPH 20SS0R-N1LO 11420SS0R-N1LO 114€1,356.64
MILWAUKEE VALVE 20SS0R-N1LO 200 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 2 Inch Valve Size | CE2LPJ 20SS0R-N1LO 20020SS0R-N1LO 200€1,777.55
MILWAUKEE VALVE 20SS0R-N1LO 014 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 1/4 Inch Valve Size | CE2LPK 20SS0R-N1LO 01420SS0R-N1LO 014€417.35
MILWAUKEE VALVE 20SS0R-N1LO 012 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 1/2 Inch Valve Size | CE2LPL 20SS0R-N1LO 01220SS0R-N1LO 012€417.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 8156 Ball Valve, 2 Piece, Reduced Port, Stainless Steel, 1 1/2 Inch Valve Size
€1,433.23 /unit