Flat Shipping

Flat Shipping at €24.99 + VAT

VNM SIGNMAKER GHSV32-3 Precut Label Roll, Diamond, 2 x 3 Inch Size, 45 Ft, Vinyl, White, Indoor/Outdoor | CU7ZXF

VNM SIGNMAKER GHSV32-3 Precut Label Roll, Diamond, 2 x 3 Inch Size, 45 Ft, Vinyl, White, Indoor/Outdoor

Item: CU7ZXF Model: GHSV32-3Cross Ref: 49AC79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
For Print MethodThermal Transfer
For Use With Grainger Item Number36UT27, 36UU66
For Use With Mfr. Model NumberNEO-4, VNM4
Indoor/outdoorYes
Label ColorWhite
Label Height2"
Label MaterialVinyl
Label Width3"
Max. Service Temp.140°F
Media FormatPre Cut Roll
Preprinted ImagesDiamond
Roll Length45 ft.
Secondary Label IncludedNo
Service Temp. Range+40°F to +150°F
Compatible Grainger Part Number36UT27, 36UU66
Compatible Mfr Part NumberNeo-4, VnM4
Printer Series CompatibilityNeo-4, VnM4
Product TypeGHS Labels
StandardsASTM D 2979, ASTM D 523

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLabel WidthLabel HeightRoll LengthAdhesiveFor Print MethodService Temp. RangeIndoor/outdoorLabel MaterialPrice
VNM SIGNMAKER GHSV32-2 Precut Label Roll, Diamond, 2 x 3 Inch Size, 45 Ft, Vinyl, White, Indoor/Outdoor | CU7ZXE GHSV32-23"2"45 ft.AdhesiveThermal Transfer+40°F to +150°FYesVinyl€131.19
VNM SIGNMAKER GHSV32-1 Precut Label Roll, Diamond, 2 x 3 Inch Size, 45 Ft, Vinyl, White, Indoor/Outdoor | CU7ZXG GHSV32-13"2"45 ft.AdhesiveThermal Transfer+40°F to +150°FYesVinyl€131.19
VNM SIGNMAKER GHSV32-4 Precut Label Roll, Diamond, 2 x 3 Inch Size, 45 Ft, Vinyl, White, Indoor/Outdoor | CU7ZXH GHSV32-43"2"45 ft.AdhesiveThermal Transfer+40°F to +150°FYesVinyl€131.19
VNM SIGNMAKER GHSV44 Precut Label Roll, Diamond, 4 x 4 Inch Size, 85 Ft, Vinyl, White, Indoor/Outdoor | CU7ZXJ GHSV444"4"85 ft.AdhesiveThermal Transfer+40°F to +150°FYesVinyl€161.07
VNM SIGNMAKER GHSV46-3 Precut Label Roll, Diamond, 6 x 4 Inch Size, 130 Ft, Vinyl, White, Indoor/Outdoor | CU7ZXK GHSV46-34"6"130 ft.AdhesiveThermal Transfer+40°F to +150°FYesVinyl€220.83
VNM SIGNMAKER GHSV46-2 Precut Label Roll, Diamond, 6 x 4 Inch Size, 130 Ft, Vinyl, White, Indoor/Outdoor | CU7ZXL GHSV46-24"6"130 ft.AdhesiveThermal Transfer+40°F to +150°FYesVinyl€224.07
VNM SIGNMAKER GHSV46-4 Precut Label Roll, Diamond, 6 x 4 Inch Size, 130 Ft, Vinyl, White, Indoor/Outdoor | CU7ZXM GHSV46-44"6"130 ft.AdhesiveThermal Transfer+40°F to +150°FYesVinyl€224.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNM SIGNMAKER GHSV32-3 Precut Label Roll, Diamond, 2 x 3 Inch Size, 45 Ft, Vinyl, White, Indoor/Outdoor
€130.04 /unit