MILWAUKEE VALVE 80252 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 1/2 Inch Valve Size | CE2NUD

MILWAUKEE VALVE 80252 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 1/2 Inch Valve Size

Item: CE2NUD Model: 80252
In Stock

Get it by Tuesday, Jun 10

€2,018.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)5.28
Ship length (cm)12.95
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 80130 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 1/4 Inch Valve Size | CE2NTP 8013080130€1,678.19
MILWAUKEE VALVE 80131 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 3/8 Inch Valve Size | CE2NTQ 8013180131€1,678.19
MILWAUKEE VALVE 80132 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 1/2 Inch Valve Size | CE2NTR 8013280132€2,001.94
MILWAUKEE VALVE 80133 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 3/4 Inch Valve Size | CE2NTT 8013380133€3,176.86
MILWAUKEE VALVE 80134 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 1 Inch Valve Size | CE2NTU 8013480134€4,231.60
MILWAUKEE VALVE 80136 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 1 1/2 Inch Valve Size | CE2NTV 8013680136€7,300.42
MILWAUKEE VALVE 80137 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 2 Inch Valve Size | CE2NTW 8013780137€11,591.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 80252 Ball Valve, 2 Piece, Full Port, Seal Welded, Stainless Steel, 1/2 Inch Valve Size
€2,018.84 /unit