Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 582 3/4 Angle Globe Valve Class 300 3/4 Inch | AE4DKW 5JLY2

MILWAUKEE VALVE 582 - 34 Angle Globe Valve Class 300 3/4 Inch

Item: AE4DKW Model: 582 - 34Cross Ref: 5JLY2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€258.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Globe Valve
Body MaterialBronze
Bonnet StyleUnion
ClassClass 300
Connection TypeFNPT
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length5.187"
Item - Globe ValvesGlobe Valve
Max. Fluid Temp.550°F
Max. Steam Pressure300 psi
Max. Water Pressure600 psi
Pipe Size3/4"
ShapeAngle
Shape - Globe ValvesAngle
Stem MaterialBronze
Top Of Handle To Inlet Center1 1/2"
Valve ClassClass 300
Valve Handle DesignHand Wheel
Valve Stem DesignRising
Wedge MaterialBronze
Bonnet MaterialBronze
Connection Size - Side 23/4"
Disc MaterialBronze
Globe Valve Body TypeAngle
Handle Height5.19"
Overall Length2.94"
Seal MaterialBronze
Seat MaterialBronze
StandardsASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
StemRising
Stem TypeRising

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)8.38
Ship length (cm)46.48
Ship width (cm)36.83
HS code8481801070
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureTop Of Handle To Inlet CenterInlet To Outlet LengthMax. Fluid Temp.ClassMax. Steam PressureBody MaterialPrice
MILWAUKEE VALVE 504 1/4 Angle Globe Valve Class 125 1/4 Inch Fnpt | AA9YJQ 1JLE8 504 - 141/4"600 psi3 1/16"3/4"353°FClass 125300 psiBronze€95.74
MILWAUKEE VALVE 504 3/8 Angle Globe Valve Class 125 3/8 Inch Fnpt | AA9YJR 1JLE9 504 - 383/8"200 psi3.187"29/32"353°FClass 125125 psiBronze€104.66
MILWAUKEE VALVE 504 1/2 Angle Globe Valve Class 125 1/2 Inch Fnpt | AA9YJT 1JLF1 504 - 121/2"200 psi3 5/8"1"353°FClass 125125 psiBronze€96.95
MILWAUKEE VALVE 504 3/4 Angle Globe Valve Class 125 3/4 Inch Fnpt | AA9YJU 1JLF2 504 - 343/4"200 psi3 15/16"1 1/4"353°FClass 125125 psiBronze€134.05
MILWAUKEE VALVE 504 1 Angle Globe Valve Class 125 1 Inch Fnpt | AA9YJV 1JLF3 504 11"200 psi4 3/8"1.437"353°FClass 125125 psiBronze€174.65
MILWAUKEE VALVE 504 1 1/4 Angle Globe Valve Class 125 1-1/4 Inch | AA9YJW 1JLF4 504 - 1141 1/4"200 psi5.187"1 11/16"353°FClass 125125 psiBronze€257.15
MILWAUKEE VALVE 504 1 1/2 Angle Globe Valve Class 125 1-1/2 Inch | AA9YJX 1JLF5 504 - 1121 1/2"200 psi5 3/4"1 13/16"353°FClass 125125 psiBronze€300.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 582 - 34 Angle Globe Valve Class 300 3/4 Inch
€258.09 /unit