ABB S201UP-K15 Bolt On Circuit Breaker S201 15 Amp 1p 10kaic@240v | AG8UPV

ABB S201UP-K15 Molded Case Circuit Breaker, S200 Series, 15 A, 230 VAC, 1 P

Item: AG8UPV Model: S201UP-K15
Limited Availability
€78.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating10 kAIC @ 240V
Amps15A
Frame TypeS201
Number Of Poles1
Voltage TypeAC

Product Details:

    • S200U Series miniature circuit breaker used to protect a circuit from damages caused by excess current during an overload or short circuit condition
    • Compact design featuring DIN rail mounting facility for reducing installation downtime
    • Type K characteristics for protection of motor control circuits and internal sensitive components
    • Features a sensitive thermal curve which effectively avoids the in-rush tripping mechanism and provides good protection against over currents
    • UL listed and IEC standard
    • Fixed thermal / fixed magnetic trip unit providing both long-time and instantaneous current limiting functions

Product Variants

ProductModelAmpsAic RatingNumber Of PolesFrame TypeVoltageVoltage TypePrice
ABB S201-K30 Bolt On Circuit Breaker S201 30 Amp 1p 6kaic@277v | AG8UNR S201-K3030A6 kAIC @ 277V1S201-AC-
RFQ
ABB S201-K32 Bolt On Circuit Breaker S201 32 Amp 1p 6kaic@277v | AG8UNT S201-K3232A6 kAIC @ 277V1S201-AC-
RFQ
ABB S201-K4 Bolt On Circuit Breaker S201 4 Amp 1p 6kaic@277v | AG8UNU S201-K44A6 kAIC @ 277V1S201-AC€20.84
RFQ
ABB S201U-K16 Bolt On Circuit Breaker S201 16 Amp 120vac 1p 10kaic@120v | AG8UNV S201U-K1616A10 kAIC @ 120V1S201120V ACAC€49.68
RFQ
ABB S201U-K2 Bolt On Circuit Breaker S201 2 Amp 120vac 1p 10kaic@120v | AG8UNW S201U-K22A10 kAIC @ 120V1S201120V ACAC€49.68
RFQ
ABB S201U-K20 Bolt On Circuit Breaker S201 20 Amp 120vac 1p 10kaic@120v | AG8UNX S201U-K2020A10 kAIC @ 120V1S201120V ACAC-
RFQ
ABB S201U-K25 Bolt On Circuit Breaker S201 25 Amp 120vac 1p 10kaic@120v | AG8UNY S201U-K2525A10 kAIC @ 120V1S201120V ACAC€33.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABB S201UP-K15 Molded Case Circuit Breaker, S200 Series, 15 A, 230 VAC, 1 P
€78.66 /unit