Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE 509Y 2 Swing Y Check Valve Bronze 2 Inch Fnpt | AA6AEQ 13N445

MILWAUKEE VALVE 509Y 2" Swing Y Check Valve Bronze 2 Inch Fnpt

Item: AA6AEQ Model: 509Y 2"Cross Ref: 13N445
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Y Check Valve
Application - ValvesGeneral Purpose
Cap To Inlet Center4"
Connection TypeFNPT
Cracking Pressure0.5 psi
Flow DesignSingle
Full Flow - ValvesYes
Length5 7/8"
MaterialBronze
Max. Steam Pressure125 psi
Max. Temp.425°F
Max. Water Pressure200 psi
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Overall Height5 1/4"
Pipe Or Tube Size2"
Pipe Or Tube Size - Check Valves2"
Seal Material - Check ValvesBronze
Seat MaterialBronze
Seat Material - Check ValvesBronze
Size2"
Width2 3/4"
3-a ComplianceNot Rated
Body MaterialBronze
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Disc MaterialBronze
Flow Coefficient (cv)92
Flow Rate131 GPM
For MediaGas, Oil, Steam, Water
Height - Cap To Inlet Center4"
Includes CounterweightNo Counterweight
Max. Pressure (cwp)200 psi
Max. Pressure (steam)125 psi
Media Temp. Range-20°F to 425°F
Operating Temperature - Maximum425°F
Operating Temperature - Minimum-20°F
Overall Length4.75"
Pipe Size2"
Seal MaterialBronze
Silent CheckStandard
StandardsASTM B16, ASTM B505, ASTM B584, MSS SP-80
Vacuum Service RatingNot Rated
Valve Body StyleY-Style
Valve Series509Y

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)8.64
Ship length (cm)14.99
Ship width (cm)14.73
HS code8481301090
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Mounting PositionCap To Inlet CenterMax. Steam PressureCracking PressureMounting OrientationOverall HeightPrice
MILWAUKEE VALVE 1509Y 1/2" Swing Y Check Valve Bronze 1/2 Inch | AA6AEB 13N432 1509Y 1/2"Solder425°FHorizontal/Vertical1 3/4"150 psi0.5 psiHorizontal, Vertical2 1/4"€136.10
MILWAUKEE VALVE 1509Y 3/4" Swing Y Check Valve Bronze 3/4 Inch | AA6AEC 13N433 1509Y 3/4"Solder425°FHorizontal/Vertical1.938"150 psi0.5 psiHorizontal, Vertical2 3/8"€157.73
MILWAUKEE VALVE 1509Y 1" Swing Y Check Valve Bronze 1 Inch | AA6AED 13N434 1509Y 1"Solder425°FHorizontal/Vertical2 1/2"150 psi0.5 psiHorizontal, Vertical3"€232.44
MILWAUKEE VALVE 1509Y 1 1/4" Swing Y Check Valve Bronze 1-1/4 Inch | AA6AEE 13N435 1509Y 1 1/4"Solder425°FHorizontal/Vertical3"150 psi0.5 psiHorizontal, Vertical3 3/4"€283.58
MILWAUKEE VALVE 1509Y 1 1/2" Swing Y Check Valve Bronze 1-1/2 Inch | AA6AEF 13N436 1509Y 1 1/2"Solder425°FHorizontal/Vertical3 3/8"150 psi0.5 psiHorizontal, Vertical4"€355.11
MILWAUKEE VALVE 1509Y 2" Swing Y Check Valve Bronze 2 Inch Solder | AA6AEG 13N437 1509Y 2"Solder425°FHorizontal/Vertical4"150 psi0.5 psiHorizontal, Vertical5 1/4"€594.18
MILWAUKEE VALVE 509Y 1/4" Swing Y Check Valve Bronze 1/4 Inch | AA6AEH 13N438 509Y - 14FNPT425°FHorizontal/Vertical1 5/8"125 psi0.5 psiHorizontal, Vertical1 3/4"€72.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 509Y 2" Swing Y Check Valve Bronze 2 Inch Fnpt
€371.04 /unit