Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 1509Y 2 Swing Y Check Valve Bronze 2 Inch Solder | AA6AEG 13N437

MILWAUKEE VALVE 1509Y 2" Swing Y Check Valve Bronze 2 Inch Solder

Item: AA6AEG Model: 1509Y 2"Cross Ref: 13N437
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€892.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Y Check Valve
Application - ValvesGeneral Purpose
Cap To Inlet Center4"
Connection TypeSolder
Cracking Pressure0.5 psi
Flow DesignSingle
Full Flow - ValvesYes
Length6 3/8"
MaterialBronze
Max. Steam Pressure150 psi
Max. Temp.425°F
Max. Water Pressure300 psi
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Overall Height5 1/4"
Pipe Or Tube Size2"
Pipe Or Tube Size - Check Valves2"
Seal Material - Check ValvesBronze
Seat MaterialBronze
Seat Material - Check ValvesBronze
Size2"
Width2 3/4"
3-a ComplianceNot Rated
Body MaterialBronze
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1Sweat
Connection Type - Side 2Sweat
Disc MaterialBronze
Flow Rate131 GPM
Height - Cap To Inlet Center4"
Includes CounterweightNo Counterweight
Overall Length6.38"
Pipe Size2"
Seal MaterialBronze
StandardsMSS SP-80 TYPE 3
Vacuum Service RatingNot Rated
Valve Series1509Y

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)7.62
Ship length (cm)17.27
Ship width (cm)13.46
HS code8481301090
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Mounting PositionCap To Inlet CenterMax. Steam PressureCracking PressureMounting OrientationOverall HeightPrice
MILWAUKEE VALVE 1509Y 1/2" Swing Y Check Valve Bronze 1/2 Inch | AA6AEB 13N432 1509Y 1/2"Solder425°FHorizontal/Vertical1 3/4"150 psi0.5 psiHorizontal, Vertical2 1/4"€136.10
MILWAUKEE VALVE 1509Y 3/4" Swing Y Check Valve Bronze 3/4 Inch | AA6AEC 13N433 1509Y 3/4"Solder425°FHorizontal/Vertical1.938"150 psi0.5 psiHorizontal, Vertical2 3/8"€157.73
MILWAUKEE VALVE 1509Y 1" Swing Y Check Valve Bronze 1 Inch | AA6AED 13N434 1509Y 1"Solder425°FHorizontal/Vertical2 1/2"150 psi0.5 psiHorizontal, Vertical3"€232.44
MILWAUKEE VALVE 1509Y 1 1/4" Swing Y Check Valve Bronze 1-1/4 Inch | AA6AEE 13N435 1509Y 1 1/4"Solder425°FHorizontal/Vertical3"150 psi0.5 psiHorizontal, Vertical3 3/4"€283.58
MILWAUKEE VALVE 1509Y 1 1/2" Swing Y Check Valve Bronze 1-1/2 Inch | AA6AEF 13N436 1509Y 1 1/2"Solder425°FHorizontal/Vertical3 3/8"150 psi0.5 psiHorizontal, Vertical4"€355.11
MILWAUKEE VALVE 509Y 1/4" Swing Y Check Valve Bronze 1/4 Inch | AA6AEH 13N438 509Y - 14FNPT425°FHorizontal/Vertical1 5/8"125 psi0.5 psiHorizontal, Vertical1 3/4"€72.86
MILWAUKEE VALVE 509Y 3/8" Swing Y Check Valve Bronze 3/8 Inch | AA6AEJ 13N439 509Y - 38FNPT425°FHorizontal/Vertical1 5/8"125 psi0.5 psiHorizontal, Vertical1 3/4"€73.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 1509Y 2" Swing Y Check Valve Bronze 2 Inch Solder
€892.78 /unit