Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 507 2 1/2 Swing Y Check Valve Bronze 2-1/2 Inch | AA9YPR 1JLY4

MILWAUKEE VALVE 507 - 212 Swing Y Check Valve Bronze 2-1/2 Inch

Item: AA9YPR Model: 507 - 212Cross Ref: 1JLY4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,306.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Y Check Valve
Application - ValvesGeneral Purpose
Cap To Inlet Center4 3/4"
Connection TypeFNPT
Cracking Pressure0.75 psi to 1 psi
Flow DesignSingle
Full Flow - ValvesYes
Length7"
MaterialBronze
Max. Steam Pressure300 psi WSP
Max. Temp.550°F
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Seal Material - Check ValvesChrome, Cobalt
Seat Material - Check ValvesBronze
Size2.5"
3-a ComplianceNot Rated
Body MaterialBronze
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 22 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Disc MaterialBronze
Flow Rate192 GPM
Height - Cap To Inlet Center4 3/4"
Includes CounterweightNo Counterweight
Overall Length7"
Pipe Size2 1/2"
Seal MaterialBronze
Seat MaterialBronze
StandardsASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80
Vacuum Service RatingNot Rated

Shipping Info:

Ship weight (kg) 4.8105
Ship height (cm)10.41
Ship length (cm)17.78
Ship width (cm)16.51
HS code8481301090
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Mounting PositionCap To Inlet CenterMax. Steam PressureCracking PressureMounting OrientationOverall HeightPrice
MILWAUKEE VALVE 1509Y 1/2" Swing Y Check Valve Bronze 1/2 Inch | AA6AEB 13N432 1509Y 1/2"Solder425°FHorizontal/Vertical1 3/4"150 psi0.5 psiHorizontal, Vertical2 1/4"€136.10
MILWAUKEE VALVE 1509Y 3/4" Swing Y Check Valve Bronze 3/4 Inch | AA6AEC 13N433 1509Y 3/4"Solder425°FHorizontal/Vertical1.938"150 psi0.5 psiHorizontal, Vertical2 3/8"€157.73
MILWAUKEE VALVE 1509Y 1" Swing Y Check Valve Bronze 1 Inch | AA6AED 13N434 1509Y 1"Solder425°FHorizontal/Vertical2 1/2"150 psi0.5 psiHorizontal, Vertical3"€232.44
MILWAUKEE VALVE 1509Y 1 1/4" Swing Y Check Valve Bronze 1-1/4 Inch | AA6AEE 13N435 1509Y 1 1/4"Solder425°FHorizontal/Vertical3"150 psi0.5 psiHorizontal, Vertical3 3/4"€283.58
MILWAUKEE VALVE 1509Y 1 1/2" Swing Y Check Valve Bronze 1-1/2 Inch | AA6AEF 13N436 1509Y 1 1/2"Solder425°FHorizontal/Vertical3 3/8"150 psi0.5 psiHorizontal, Vertical4"€355.11
MILWAUKEE VALVE 1509Y 2" Swing Y Check Valve Bronze 2 Inch Solder | AA6AEG 13N437 1509Y 2"Solder425°FHorizontal/Vertical4"150 psi0.5 psiHorizontal, Vertical5 1/4"€594.18
MILWAUKEE VALVE 509Y 1/4" Swing Y Check Valve Bronze 1/4 Inch | AA6AEH 13N438 509Y - 14FNPT425°FHorizontal/Vertical1 5/8"125 psi0.5 psiHorizontal, Vertical1 3/4"€72.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 507 - 212 Swing Y Check Valve Bronze 2-1/2 Inch
€1,306.06 /unit