Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE VALVE 507 1 1/2 Swing Y Check Valve Bronze 1-1/2 Inch | AA9YPP 1JLY2

MILWAUKEE VALVE 507 - 112 Swing Y Check Valve Bronze 1-1/2 Inch

Item: AA9YPP Model: 507 - 112Cross Ref: 1JLY2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€398.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Y Check Valve
Application - ValvesGeneral Purpose
Cap To Inlet Center3 5/16"
Connection TypeFNPT
Cracking Pressure0.75 psi to 1 psi
Flow DesignSingle
Full Flow - ValvesYes
Length4 5/8"
MaterialBronze
Max. Steam Pressure300 psi WSP
Max. Temp.550°F
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Seal Material - Check ValvesChrome, Cobalt
Seat Material - Check ValvesBronze
Size1.5"
3-a ComplianceNot Rated
Body MaterialBronze
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/2"
Connection Size - Side 21 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Disc MaterialBronze
Flow Coefficient (cv)56
Flow Rate76 GPM
For MediaGas, Oil, Steam, Water
Height - Cap To Inlet Center3 1/4"
Includes CounterweightNo Counterweight
Max. Pressure (cwp)600 psi
Max. Pressure (steam)300 psi
Media Temp. Range-20°F to 550°F
Operating Temperature - Maximum550°F
Operating Temperature - Minimum-20°F
Overall Length4.63"
Pipe Size1 1/2"
Seal MaterialBronze
Seat MaterialBronze
Silent CheckStandard
StandardsASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80
Vacuum Service RatingNot Rated
Valve Body StyleY-Style
Valve Series507

Shipping Info:

Ship weight (kg) 1.8585
Ship height (cm)7.37
Ship length (cm)11.68
Ship width (cm)11.43
HS code8481301090
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Mounting PositionCap To Inlet CenterMax. Steam PressureCracking PressureMounting OrientationOverall HeightPrice
MILWAUKEE VALVE 1509Y 1/2" Swing Y Check Valve Bronze 1/2 Inch | AA6AEB 13N432 1509Y 1/2"Solder425°FHorizontal/Vertical1 3/4"150 psi0.5 psiHorizontal, Vertical2 1/4"€136.10
MILWAUKEE VALVE 1509Y 3/4" Swing Y Check Valve Bronze 3/4 Inch | AA6AEC 13N433 1509Y 3/4"Solder425°FHorizontal/Vertical1.938"150 psi0.5 psiHorizontal, Vertical2 3/8"€157.73
MILWAUKEE VALVE 1509Y 1" Swing Y Check Valve Bronze 1 Inch | AA6AED 13N434 1509Y 1"Solder425°FHorizontal/Vertical2 1/2"150 psi0.5 psiHorizontal, Vertical3"€232.44
MILWAUKEE VALVE 1509Y 1 1/4" Swing Y Check Valve Bronze 1-1/4 Inch | AA6AEE 13N435 1509Y 1 1/4"Solder425°FHorizontal/Vertical3"150 psi0.5 psiHorizontal, Vertical3 3/4"€283.58
MILWAUKEE VALVE 1509Y 1 1/2" Swing Y Check Valve Bronze 1-1/2 Inch | AA6AEF 13N436 1509Y 1 1/2"Solder425°FHorizontal/Vertical3 3/8"150 psi0.5 psiHorizontal, Vertical4"€355.11
MILWAUKEE VALVE 1509Y 2" Swing Y Check Valve Bronze 2 Inch Solder | AA6AEG 13N437 1509Y 2"Solder425°FHorizontal/Vertical4"150 psi0.5 psiHorizontal, Vertical5 1/4"€594.18
MILWAUKEE VALVE 509Y 1/4" Swing Y Check Valve Bronze 1/4 Inch | AA6AEH 13N438 509Y - 14FNPT425°FHorizontal/Vertical1 5/8"125 psi0.5 psiHorizontal, Vertical1 3/4"€72.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 507 - 112 Swing Y Check Valve Bronze 1-1/2 Inch
€398.11 /unit