MILWAUKEE VALVE 426282 Ball Valve, Unibody, Carbon Steel, 1 Inch Valve Size | CE2NDY

MILWAUKEE VALVE 426282 Ball Valve, Unibody, Carbon Steel, 1 Inch Valve Size

Item: CE2NDY Model: 426282
In Stock

Get it by Tuesday, Jun 10

€1,959.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 3.024
Ship height (cm)8.51
Ship length (cm)12.7
Ship width (cm)7.9
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 426114 Ball Valve, Unibody, Carbon Steel, 2 Inch Valve Size | CE2NDH 426114426114€3,809.57
MILWAUKEE VALVE 426116 Ball Valve, Unibody, Carbon Steel, 3 Inch Valve Size | CE2NDJ 426116426116€6,869.79
MILWAUKEE VALVE 426132 Ball Valve, Unibody, Carbon Steel, 1 Inch Valve Size | CE2NDK 426132426132€1,864.01
MILWAUKEE VALVE 426134 Ball Valve, Unibody, Carbon Steel, 2 Inch Valve Size | CE2NDL 426134426134€3,732.16
MILWAUKEE VALVE 426136 Ball Valve, Unibody, Carbon Steel, 3 Inch Valve Size | CE2NDM 426136426136€6,780.24
MILWAUKEE VALVE 426191 Ball Valve, Unibody, Carbon Steel, 3/4 Inch Valve Size | CE2NDN 426191426191€1,823.31
MILWAUKEE VALVE 426192 Ball Valve, Unibody, Carbon Steel, 1 Inch Valve Size | CE2NDP 426192426192€2,118.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 426282 Ball Valve, Unibody, Carbon Steel, 1 Inch Valve Size
€1,959.30 /unit