Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZPS60114C50 Socket Head Cap Screw, 1/4-20 Thread Size, 3 9/16 Inch Size Length, Plain, Stainless Steel | CQ4WFF

GRAINGER ZPS60114C50 Socket Head Cap Screw, 1/4 In - 20 Thread Size, Flanged Std, 3 9/16 In Lg., Plain, SS

Item: CQ4WFF Model: ZPS60114C50Cross Ref: 45FV65
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty1
Drive Size3/16"
Drive TypeSocket
FinishPlain
Flange Dia.9/16"
Flange Thickness0.063"
Head Dia.3/8"
Head Height0.312"
Head TypeFlanged Standard
Length3 9/16"
MaterialStainless Steel
Min. Thread Length7/16"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
Flange Diameter9/16"
Head Diameter0.375"
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length7/16"
Screw Length3 9/16"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZPS60114C50 Socket Head Cap Screw, 1/4 In - 20 Thread Size, Flanged Std, 3 9/16 In Lg., Plain, SS
€72.22 /unit