MILWAUKEE VALVE 35FSS0NLL -100 Ball Valve, 3 Piece, Full Port, Stainless Steel, 1 Inch Valve Size | CE2MBZ

MILWAUKEE VALVE 35FSS0NLL -100 Ball Valve, 3 Piece, Full Port, Stainless Steel, 1 Inch Valve Size

Item: CE2MBZ Model: 35FSS0NLL -100
In Stock

Get it by Tuesday, Jun 10

€2,525.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 2.844
Ship height (cm)8.66
Ship length (cm)9.5
Ship width (cm)4.67
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 35FCS0NLL -034 Ball Valve, 3 Piece, Full Port, Carbon Steel, 3/4 Inch Valve Size | CE2MAA 35FCS0NLL -03435FCS0NLL -034€1,035.54
MILWAUKEE VALVE 35FCS0NLL -100 Ball Valve, 3 Piece, Full Port, Carbon Steel, 1 Inch Valve Size | CE2MAB 35FCS0NLL -10035FCS0NLL -100€1,321.79
MILWAUKEE VALVE 35FCS0NLL -112 Ball Valve, 3 Piece, Full Port, Carbon Steel, 1 1/2 Inch Valve Size | CE2MAC 35FCS0NLL -11235FCS0NLL -112€2,264.74
MILWAUKEE VALVE 35FCS0NLL -200 Ball Valve, 3 Piece, Full Port, Carbon Steel, 2 Inch Valve Size | CE2MAD 35FCS0NLL -20035FCS0NLL -200€3,013.88
MILWAUKEE VALVE 35FCS0NLL -012 Ball Valve, 3 Piece, Full Port, Carbon Steel, 1/2 Inch Valve Size | CE2MAE 35FCS0NLL -01235FCS0NLL -012€774.49
MILWAUKEE VALVE 35FCS0NLL -114 Ball Valve, 3 Piece, Full Port, Carbon Steel, 1 1/4 Inch Valve Size | CE2MAF 35FCS0NLL -11435FCS0NLL -114€1,742.89
MILWAUKEE VALVE 35FCS0NLLVB-114 Ball Valve, 3 Piece, Full Port, Carbon Steel, 1 1/4 Inch Valve Size | CE2MAG 35FCS0NLLVB-11435FCS0NLLVB-114€1,889.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 35FSS0NLL -100 Ball Valve, 3 Piece, Full Port, Stainless Steel, 1 Inch Valve Size
€2,525.65 /unit