MILWAUKEE VALVE 2981-M 2-1/2 Globe Valve 2-1/2 Inch Cast Iron | AC7ZMZ 39A290

MILWAUKEE VALVE 2981-M - 212 Globe Valve 2-1/2 Inch Cast Iron

Item: AC7ZMZ Model: 2981-M - 212Cross Ref: 39A290
In Stock

Get it by Thursday, Jun 12

€2,121.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
Body MaterialCast Iron
Bonnet StyleBolted C I
Connection TypeFlat Face Flange
Handle MaterialCast Iron
Handle TypeHand Wheel
Inlet To Outlet Length8 1/2"
Item - Globe ValvesGlobe Valve
Max. Fluid Temp.450°F
Max. Water Pressure125 psi
Pipe Size2 1/2"
ShapeTee
Shape - Globe ValvesTee
Stem MaterialCast Iron
Top Of Handle To Inlet Center11 13/16"
Valve Handle DesignHand Wheel
Valve Stem DesignRising
Valve Stem TypeRising
Wedge MaterialBronze
Ansi Flange ClassClass 125
Bolt Holes4
Bonnet MaterialCast Iron
Connection Size - Side 12 1/2"
Connection Size - Side 22 1/2"
Disc MaterialBronze
Flow Coefficient (cv)70
For MediaGas, Oil, Steam, Water
Globe Valve Body TypeZ-Body
Handle Diameter7"
Handle Height13.56"
Max. Pressure (cwp)200 psi
Max. Pressure (steam)125 psi
Media Temp. Range-20°F to 450°F
Overall Length11.5"
Seal MaterialBronze
Seat MaterialBronze
StandardsASTM A 536, ASTM A126, ASTM A307-B, ASTM B16, ASTM B62, MSS SP-85
StemRising
Stem TypeRising
Valve Series2981-M

Shipping Info:

Ship weight (kg) 21.7575
Ship height (cm)28.96
Ship length (cm)49.53
Ship width (cm)32
HS code8481803015
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialMax. Water PressureHandle MaterialMax. Fluid Temp.Price
MILWAUKEE VALVE 2981-M 2" Globe Valve 2 Inch Cast Iron | AC7ZMY 39A289 2981-M 2"2"Flat Face Flanged10.187"8"Cast Iron125 psiCast Iron450°F€1,591.73
MILWAUKEE VALVE 2981-M 3" Globe Valve 3 Inch Cast Iron | AC7ZNA 39A291 2981-M 3"3"Flat Face Flanged12 1/2"9 1/2"Cast Iron125 psiCast Iron450°F€1,846.06
MILWAUKEE VALVE 2981-M 4" Globe Valve 4 Inch Cast Iron | AC7ZNB 39A292 2981-M 4"4"Flat Face Flanged15.812"11 1/2"Cast Iron125 psiCast Iron450°F€2,659.54
MILWAUKEE VALVE 2981-M 5" Globe Valve 5 Inch Cast Iron | AC7ZNC 39A293 2981-M 5"5"Flat Face Flanged16 1/2"13"Cast Iron125 psiCast Iron450°F€4,533.47
MILWAUKEE VALVE 2981-M 6" Globe Valve 6 Inch Cast Iron | AC7ZND 39A294 2981-M 6"6"Flat Face Flanged18 1/2"14"Cast Iron125 psiCast Iron450°F€4,533.47
MILWAUKEE VALVE 2981-M 8" Globe Valve 8 Inch Cast Iron | AC7ZNE 39A295 2981-M 8"8"Flat Face Flanged21 1/8"19 1/2"Cast Iron125 psiCast Iron450°F€8,543.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 2981-M - 212 Globe Valve 2-1/2 Inch Cast Iron
€2,121.43 /unit