SQUARE D QOB2100-1042 Bolt On Circuit Breaker, 10kAIC at 120V, 100A, 2 Pole | CE6HTW

SQUARE D QOB2100-1042 Miniature Circuit Breaker, 100A, AC / DC Shunt Trip, 10kAIC

Item: CE6HTW Model: QOB2100-1042
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Amps100A
Frame TypeQOB
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.459
Ship height (cm)5.84
Ship length (cm)9.91
Ship width (cm)8.64
Country of OriginUS

Product Details:

    • Square D QOB2100-1042 circuit breaker designed for protecting panelboards and switchboards against faulty currents
    • 2-pole configuration with a thermal-magnetic trip facility to avoid tripping on mild overloads while instantaneously responding against severe power surges
    • Bolt-on mounting design with box lug terminals for quick mounting in QO Series load centres
    • Accommodates aluminium and copper wire of sizes ranging from 4 to 2/0 AWG
    • UL-listed & CSA-certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB2100-1042 Miniature Circuit Breaker, 100A, AC / DC Shunt Trip, 10kAIC