MILWAUKEE VALVE 2882A130-1200 Gate Valve, Cast Iron, Non-Rising Stem, 12 Inch Valve Size | CE2JFM

MILWAUKEE VALVE 2882A130-1200 Gate Valve, Cast Iron, Non-Rising Stem, 12 Inch Valve Size

Item: CE2JFM Model: 2882A130-1200
In Stock

Get it by Monday, Jun 16

€46,577.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve

Shipping Info:

Ship weight (kg) 284.85
Ship height (cm)88.9
Ship length (cm)35.56
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelBody MaterialMax. Water PressureTop Of Handle To Inlet CenterInlet To Outlet LengthHandle MaterialMax. Fluid Temp.Stem MaterialWedge MaterialPrice
MILWAUKEE VALVE 2885-M 4 Gate Valve Class 125 4 Inch Cast Iron | AA9YHB 1JGL2 2885-M 4Cast Iron200 psi23.703"9"Cast Iron353°FBrassCast Iron€855.84
MILWAUKEE VALVE 5551-002 4" Gate Valve 4 Inch Flange 180 Degree F | AD7YBW 4HCK7 5551-002 4"Aluminum With Bronze Trim125 psi14 1/2"5 3/8"Aluminum180°FBronzeBronze€1,130.27
MILWAUKEE VALVE P902 - 34 Gate Valve, Bronze, Double Disc, 3/4 Inch Valve Size | CE2HUP P902 - 34--------€3,074.74
MILWAUKEE VALVE P902 - 114 Gate Valve, Bronze, Double Disc, 1 1/4 Inch Valve Size | CE2HUQ P902 - 114--------€3,612.78
MILWAUKEE VALVE 105B - 12 Gate Valve, Bronze, Non-Rising Stem, 1/2 Inch Valve Size | CE2HUU 105B - 12--------€306.05
MILWAUKEE VALVE 105B - 100 Gate Valve, Bronze, Non-Rising Stem, 1 Inch Valve Size | CE2HUV 105B - 100--------€437.18
MILWAUKEE VALVE 105B - 114 Gate Valve, Bronze, Non-Rising Stem, 1 1/4 Inch Valve Size | CE2HUW 105B - 114--------€636.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 2882A130-1200 Gate Valve, Cast Iron, Non-Rising Stem, 12 Inch Valve Size
€46,577.38 /unit