Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 95U-2.5-031-YEL-0500 Tubing, Polyurethane, ID. 3/32 Inch, OD. 5/32 Inch, 100 Ft Length, Yellow

Item: CT7LBG Model: 95U-2.5-031-YEL-0500Cross Ref: 797DA7
Limited Availability
€444.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Water
AutoclavableNo
Beverage Food And Water CompatibilityPotable Water
Beverage, Food, And Water CompatibilityPotable Water
Burst Pressure510 psi
ClarityOpaque
ColorYellow
FeaturesHydrolytic Stability
Fitting CompatibilityCompression, Push To Connect , Compression, Push-To-Connect
FlexibilityFlexible
Flow ApplicationLow To Medium Pressure Pneumatics Where Weld Spatter Resistance Is Not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Food And Beverage CompatibilityPotable Water
Food ApplicationBeverage
For Fluid TypeAir, Water
For LocationIndoor, Outdoor , Indoor/Outdoor
HardnessShore A 90 To 95
Industry ApplicationAnalytical Instrumentation, Pneumatics, Robotics
Inside Dia.0.094"
Jacket ColorNo Jacket
Jacket MaterialN , Not Applicable
Length100 ft.
MaterialPolyurethane
Material Trade NameNot Applicable
Max. Operating Temp.180°F
Max. Pressure170 psi @ 180°F
Min. Operating Temp.-40°F
Outside Dia.0.156"
ReinforcementNon Reinforced , Not Reinforced
Resistance PropertiesAbrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tube FormCoil
VacuumVacuum Rated
Wall Thickness0.8 mm
Coil Weight6.2 lbs.
Inside Diameter3/32"
Maximum Operating Pressure170 psi @ 180°F
Maximum Operating Temperature180°F
Minimum Operating Temperature-40°F
Outside Diameter5/32"
Overall Length500 ft.
Vacuum RatedVacuum Rated
Weight Per Foot0.006 lbs.-ft.

Shipping Info:

Ship weight (kg) 2.7585
Ship length (cm)0.4
Ship width (cm)0.4
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorReinforcementClarityHardnessPrice
PARKER NBR-8-062-0050 Tubing Nylon 1/2 Inch Outer Diameter Black 50 Feet | AC3QUD 2VKT3 NBR-8-062-0050Nylon1/2"3/8"0.062"BlackNot ReinforcedOpaque-€194.97
PARKER NNR-8-062-0050 Tubing Nylon 1/28 Inch Outer Diameter Natural 50 Feet | AC3QUR 2VKU6 NNR-8-062-0050Nylon1/2"3/8"0.062"BeigeNot Reinforced--€192.59
PARKER 104-0250031-NT-50 Tubing 3/16" ID PFA Natural 50 Feet | AC3QYH 2VLU6 104-0250031-NT-50PFA Fluoropolymer Tubing1/4"0.188"0.031"Beige---€229.75
PARKER 104-0375062-NT-50 Tubing 1/4" ID PFA Natural 50 Feet | AC3QYL 2VLV3 104-0375062-NT-50PFA Fluoropolymer Tubing3/8"1/4"0.062"Beige---€532.04
PARKER 201-0300100-NT-25 Tubing 1mm ID PTFE Natural 25 Feet | AC3QYM 2VLW4 201-0300100-NT-25PTFE3"1 mm1 mmBeigeNot Reinforced--€80.74
PARKER 201-0600100-NT-25 Tubing 4mm ID PTFE Natural 25 Feet | AC3QYN 2VLW7 201-0600100-NT-25PTFE6 mm4 mm1 mmBeigeNot Reinforced--€128.92
PARKER 201-1000100-NT-25 Tubing 8mm ID PTFE Natural 25 Feet | AC3QYP 2VLX2 201-1000100-NT-25PTFE10 mm8 mm1 mmBeigeNot Reinforced-Shore D: 55 To 65€269.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 95U-2.5-031-YEL-0500 Tubing, Polyurethane, ID. 3/32 Inch, OD. 5/32 Inch, 100 Ft Length, Yellow
€444.77 /unit