Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILWAUKEE VALVE 149 2 Gate Valve Class 125 2 Inch Solder | AE4TGW 5MPJ6

MILWAUKEE VALVE 149 2 Gate Valve Class 125 2 Inch Solder

Item: AE4TGW Model: 149 2Cross Ref: 5MPJ6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€331.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialBronze
Bonnet StyleThreaded
ClassClass 125
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection Size - Side 12"
Connection Size - Side 22"
Connection TypeSolder
Connection Type - Side 2Sweat
For MediaGas, Oil, Water
Handle Dia.3 3/4"
Handle Height11 1/2"
Handle LengthNot Applicable
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length4.312"
Max. Fluid Temp.406°F
Max. Steam Pressure125 psi
Max. Water Pressure200 psi
Nominal Valve Size2"
Pipe Size2"
Stem MaterialBronze
Stem TypeRising
Top Of Handle To Inlet Center11 1/2"
Valve ClassClass 125
Valve Stem TypeRising
Wedge MaterialBronze
Wedge StyleSolid
Bonnet MaterialBronze
Connection Type - Side 1Sweat
Overall Length4.31"
Seal MaterialBronze
Seat MaterialBronze
StandardsMSS-SP-80

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)10.67
Ship length (cm)44.45
Ship width (cm)32
HS code8481801060
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureStem MaterialTop Of Handle To Inlet CenterInlet To Outlet LengthMax. Fluid Temp.Valve Stem TypeClassPrice
MILWAUKEE VALVE 115 3/8 Gate Valve Class 125 3/8 Inch | AB3ZJM 1WEF1 115 - 383/8"200 psiBronze3 9/16"1 5/8"365°FNon RisingClass 125€55.16
MILWAUKEE VALVE 115 1/2 Gate Valve Class 125 1/2 Inch Bronze | AB3ZJN 1WEF2 115 - 121/2"200 psiBronze3 9/16"1 7/8"365°FNon RisingClass 125€50.35
MILWAUKEE VALVE 115 3/4 Gate Valve Class 125 3/4 Inch Bronze | AB3ZJP 1WEF3 115 - 343/4"200 psiBronze4 3/4"2 1/2"365°FNon RisingClass 125€63.72
MILWAUKEE VALVE 115 1 Gate Valve Class 125 1 Inch Solder | AB3ZJQ 1WEF4 115 - 1001"200 psiBronze5"3"365°FNon RisingClass 125€77.93
MILWAUKEE VALVE 115 1 1/4 Gate Valve Class 125 1-1/4 Inch Solder | AB3ZJR 1WEF5 115 - 1141 1/4"200 psiBronze5 1/2"3 1/4"365°FNon RisingClass 125€129.17
MILWAUKEE VALVE 115 1 1/2 Gate Valve Class 125 1-1/2 Inch Solder | AB3ZJT 1WEF6 115 - 1121 1/2"200 psiBronze6 1/2"3 5/8"365°FNon RisingClass 125€132.86
MILWAUKEE VALVE 115 2 Gate Valve Class 125 2 Inch Solder | AB3ZJU 1WEF7 115 - 2002"200 psiBronze7.437"4 5/16"365°FNon RisingClass 125€202.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 149 2 Gate Valve Class 125 2 Inch Solder
€331.61 /unit