BALDOR SUM70504-4 Submersible/Immersible Motor, 3PH, 5 HP, FOOTLES, 1725 RPM, 180TY | AJ6YAH

BALDOR / DODGE SUM70504-4 Submersible Motor, 460V, 1800 RPM, 60 Hz, 5 hp, 3 Phase, TENV, 180TY Frame

Item: AJ6YAH Model: SUM70504-4
In Stock

Get it by Thursday, Jun 12

€7,151.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps14A @ 230V, 7A @ 460V
Amps @ 230v14A
Amps @ 460v7A
Base MaterialIron
Base TypeNot Applicable
Cord Length25 ft.
DesignM
Duty CycleContinuous
Duty Rating15 min.
Frame180TY
Frame MaterialIron
Grease TypePolyrex EM
Housing MaterialIron
Hp5 hp
Insulation ClassClass F
Mounting TypeNot Applicable
No. Of Poles4
Overall Length26 2/3"
Phase3
Service Factor1.15
Speed TypeSingle
Start TypeDirect On Line
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 115.65
Ship height (cm)24.65
Ship length (cm)61.62
Ship width (cm)24.65
HS code85015220
Country of OriginUS

Product Details:

    • Drip Cover: No Drip Cover
    • Inverter Code: Inverter ready
    • KVA Code: H
    • Lifting Lugs: Vertical Lifting Lugs
    • Product Family: Other
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: P-Base
    • Shaft Diameter: 1.250 in
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE SUM70504-4 Submersible Motor, 460V, 1800 RPM, 60 Hz, 5 hp, 3 Phase, TENV, 180TY Frame
€7,151.31 /unit