MILWAUKEE VALVE 1153 3 Gate Valve, Class 200, 3 | AD7RRW 4GCD8

MILWAUKEE VALVE 1153 3" Gate Valve, Class 200, 3 Inch Size

Item: AD7RRW Model: 1153 3"Cross Ref: 4GCD8
In Stock

Get it by Monday, Jun 16

€1,945.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Ansi Flange ClassNot Applicable
Body MaterialBronze
Bonnet StyleUnion
ClassClass 200
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 13"
Connection Size - Side 23"
Connection TypeFNPT
For MediaGas, Oil, Water
Handle Dia.5 1/2"
Handle Height16 3/4"
Handle LengthNot Applicable
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length5"
Max. Fluid Temp.550°F
Max. Steam Pressure200 psi
Max. Water Pressure400 psi
Nominal Valve Size3"
Pipe Size3"
Stem MaterialBronze
Stem TypeRising
Top Of Handle To Inlet Center16 3/4"
Valve ClassClass 200
Valve Stem TypeRising
Wedge MaterialBronze
Wedge StyleSolid
Bonnet MaterialBronze
Coefficient Of Volume (cv)536
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Handle Diameter5.5"
Max. Pressure (cwp)400 psi
Max. Pressure (steam)200 psi
Media Temp. Range-40°F to 550°F
Operating Temperature - Maximum550°F
Operating Temperature - Minimum-40°F
Overall Length5"
Seal MaterialBronze
Seat MaterialBronze
StandardsMSS-SP-80

Shipping Info:

Ship weight (kg) 10.26
Ship height (cm)14.48
Ship length (cm)43.94
Ship width (cm)25.4
HS code8481801060
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Water PressureTop Of Handle To Inlet CenterInlet To Outlet LengthClassValve Stem TypeMax. Steam PressureBody MaterialPrice
MILWAUKEE VALVE 1186 1/4 Gate Valve Class 300 1/4 Inch | AB3ZJD 1WED1 1186 - 141/4"1000 psi4 1/8"1 13/16"Class 300Non Rising300 psiBronze€175.03
MILWAUKEE VALVE 1186 3/8 Gate Valve Class 300 3/8 Inch Fnpt | AB3ZJE 1WED2 1186 - 383/8"1000 psi4 1/8"1 7/8"Class 300Non Rising300 psiBronze€175.03
MILWAUKEE VALVE 1186 1/2 Gate Valve Class 300 1/2 Inch Fnpt | AB3ZJF 1WED3 1186 - 121/2"1000 psi4 5/16"2 1/4"Class 300Non Rising300 psiBronze€168.63
MILWAUKEE VALVE 1186 3/4 Gate Valve Class 300 3/4 Inch | AB3ZJG 1WED4 1186 - 343/4"1000 psi4 9/16"2 1/2"Class 300Non Rising300 psiBronze€201.85
MILWAUKEE VALVE 1186 1 Gate Valve Class 300 1 Inch | AB3ZJH 1WED5 1186 - 1001"1000 psi5.187"3"Class 300Non Rising300 psiBronze€279.80
MILWAUKEE VALVE 1186 1 1/4 Gate Valve Class 300 1-1/4 Inch Fnpt | AB3ZJJ 1WED6 1186 - 1141 1/4"1000 psi5 15/16"3 3/8"Class 300Non Rising300 psiBronze€385.19
MILWAUKEE VALVE 1186 1 1/2 Gate Valve Class 300 1-1/2 Inch Fnpt | AB3ZJK 1WED7 1186 - 1121 1/2"1000 psi6 3/8"3 1/2"Class 300Non Rising300 psiBronze€467.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 1153 3" Gate Valve, Class 200, 3 Inch Size
€1,945.90 /unit