Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 010632R075 Machine Screw Nylon 6-32 3/4 L - Pack Of 50 | AD7BZQ 4DFG6

MICRO PLASTICS 010632R075 Machine Screw, 6-32 Thread Size, Nylon, 3/4 In Lg., Std, Plain, 50 Pk

Item: AD7BZQ Model: 010632R075Cross Ref: 4DFG6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishPlain
Head Dia.3/32"
Head Height1/4"
Head StyleRound Spacer
Head TypeRound Spacer
Length3/4"
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Tensile Strength69 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size#6-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length3/4"
Head Width0.094"
Includes NutNo
Minimum Head Height1/4"
Minimum Head Width0.097"
Minimum Thread Length3/4"
Overall Length1"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.91
Ship length (cm)7.62
Ship width (cm)5.08
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthThread StyleThread DirectionPkg. Qty.Price
MICRO PLASTICS 012520R100 Machine Screw Nylon 1/4-20 1 L - Pack Of 50 | AD7BZC 4DFF2 012520R1001/4"-200.453"Coarse0.172"312 psi1"Fully ThreadedRight Hand50€11.95
MICRO PLASTICS 012520R075 Machine Screw Nylon 1/4-20 3/4 L - Pack Of 50 | AD7BZF 4DFF5 012520R0751/4"-200.453"Coarse0.172"312 psi3/4"Fully ThreadedRight Hand50€11.64
MICRO PLASTICS 011032R150 Machine Screw Nylon 10-32 1 1/2 L - Pack Of 50 | AD7BZH 4DFF7 011032R150#10-320.344"Fine1/8"165 psi1 1/2"Fully ThreadedRight Hand50€9.77
MICRO PLASTICS 010440R050 Machine Screw Nylon 4-40 1/2 L - Pack Of 50 | AD7BZJ 4DFF9 010440R050#4-400.203"Coarse0.078"41 psi1/2"Fully ThreadedRight Hand50€7.82
MICRO PLASTICS 010440R025 Machine Screw Nylon 4-40 1/4 L - Pack Of 50 | AD7BZK 4DFG1 010440R025#4-400.203"Coarse0.078"41 psi1/4"Fully ThreadedRight Hand50€7.67
MICRO PLASTICS 010440R037 Machine Screw Nylon 4-40 3/8 L - Pack Of 50 | AD7BZL 4DFG2 010440R037#4-400.203"Coarse0.078"41 psi3/8"Fully ThreadedRight Hand50€8.71
MICRO PLASTICS 010632R025 Machine Screw Nylon 6-32 1/4 L - Pack Of 50 | AD7BZP 4DFG5 010632R025#6-321/4"Coarse3/32"69 psi1/4"Fully ThreadedRight Hand50€8.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 010632R075 Machine Screw, 6-32 Thread Size, Nylon, 3/4 In Lg., Std, Plain, 50 Pk
€5.26 /pack