Item | MIG Welder |
For Material Type | Aluminum, Stainless Steel, Steel |
Model | 951960 |
Overall Depth | 40" |
Overall Height | 30" |
Overall Width | 19" |
Promotion Restriction | Not Eligible For Promotion |
Wire Type | Flux-Cored, Solid |
Amperage Range | 30-300A |
Application | Home Light Industrial, Metal Fabrication Maintenance And Repair Farm |
Features | 0.03", 0.035" Reversible Drive Rolls, 10 ft. (3m) Power Cord and Plug, 10 ft. (3m) Work Cable and Clamp, 15 ft. (4.5m) 250A MDX-250 MIG Gun with Bernard Acculock MDX Consumables for 0.03", 0.035" (0.8 mm, 0.9 mm) Wire, Argon Mix Regulator/Flow Gauge and Hose, Dual EZ-Change Low Cylinder Rack with Elevated Gun and Cable Rack #300337, Extra Contact Tips, Factory-Installed Running Gear with EZ-Change Single Low Cylinder Rack, Millermatic 252, Spoolmatic 30A #130831 |
For Maximum Material Thickness | 1/2" (Mild Steel), 3/8" (Aluminum) |
For Minimum Material Thickness | 1/2" (Mild Steel), 3/8" (Aluminum) |
For Wire Type | Flux Cored, Solid |
Includes | 0.030/0.035" Reversible Drive Rolls, 10 ft (3 m) Power Cord and Plug, 10 ft (3 m) Work Cable and Clamp, 15 ft (4.5 m) 250-Amp MDX-250 Mig Gun with Bernard Acculock MDX Consumables for .030/.035". (0.8/0.9 Mm) Wire, Argon Mix Regulator/Flow Gauge and Hose, Dual Ez-Change Low Cylinder Rack with Elevated Gun and Cable Rack #300337, Extra Contact Tips, Factory-Installed Running Gear with EZ-Change Single Low Cylinder Rack, Millermatic 252Spoolmatic 30A #130831 |
Input Frequency | 60 Hz |
Input Voltage | 208/220/230/240V |
Max. Wire Diameter | 0.045" (Flux-Cored), 0.045" (Solid) |
Maximum Amperage (mig) | 300A |
Maximum Wire Diameter - Flux-cored | 0.045" |
Maximum Wire Diameter - Solid | 0.045" |
Maximum Wire Feed Speed | 17.8 m/min |
Merchandising Process | MIG, Flux Cored |
Minimum Amperage (mig) | 30A |
Minimum Wire Diameter | 0.023 (Solid Steel)", 0.023 (Stainless Steel)", 0.03 (Flux Cored)", 0.6 (Solid Steel) mm, 0.6 (Stainless Steel) mm, 0.8 (Flux Cored) mm |
Minimum Wire Feed Speed | 1.3 mpm |
Phase | Single-Phase |
Plug Type | 6-50P |
Polarity | DC |
Power Cord Included | Yes |
Power Cord Length | 10 ft. |
Process | MIG Welding (GMAW), Flux-Cored Welding (FCAW) |
Rated Output @ Duty Cycle (mig) | 200 A @ 24 VDC (60% Duty Cycle), 250 A @ 26.5 VDC (40% Duty Cycle) |
Standards | CSA |
Weight | 205 lbs. |
Welder Series | Millermatic 252 Series |
Welding Power Source Type | CV |