Item | Multiprocess Welder |
Color | Blue |
Enhanced Process | Pulsed TIG |
For Material Type | Aluminum, Stainless Steel, Steel |
For Wire Type | Flux-Cored, Solid |
Includes | (2) Contact Tips For 0.03 In Wire(2) Flow Gauge/Regulators & Hoses For Argon Or Argon/Carbon Dioxide Mix10 Ft Mdx-100 Mig Gun10 Ft Work Cable & Clamp With 25 Mm Dinse-Style Connector12.5 Ft Weldcraft A-150 (Wp-17) Tig Torch With 25 Mm Dinse-Style Connectorak2C Tig Consumables Kitelectrode Holder With 13 Ft Cable & 25 Mm Dinse-Style Connectorhobart Spool Of 0.03 In Solid Mig Wirequick Select Drive Roll For 0.024 In Or 0.03/0.035 In Solid Wire & 0.03/0.035 In Flux-Cored Wirerfcs-14 Hd Foot Control With 20 Ft Cord |
Input Current | 31.3 A @ 240V AC (Single-Phase) |
Input Frequency | 50/60 Hz |
Input Voltage | 110/115/120/220/230/240V AC |
Maximum Amperage (mig) | 230A |
Maximum Amperage (stick) | 200A |
Maximum Amperage (tig) | 210A |
Maximum Wire Feed Speed | 600 in./min. |
Minimum Amperage (mig) | 30A |
Minimum Amperage (stick) | 30A |
Minimum Wire Dia. | 0.03", 0.03" |
Minimum Wire Feed Speed | 60 in./min. |
Model | 907757 |
Open Circuit Voltage | 46V DC |
Overall Depth | 21 1/2" |
Overall Height | 17 1/2" |
Overall Width | 11 1/4" |
Phase | 1.0 |
Plug Type | NEMA 5-15P, NEMA 6-50P |
Polarity | AC/DC Adapter |
Power Cord Included | Yes |
Power Cord Length | 6.5 ft. |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW) |
Promotion Restriction | Not Eligible For Promotion |
Pulse Frequency | 0 pulses/sec. to 150 pulses/sec. |
Rated Output @ Duty Cycle (mig) | 105 A @ 19.2 V, 60%170 A @ 21.5 V, 40%200 A @ 24 V, 20% |
Rated Output @ Duty Cycle (stick) | 200A @ 28.4V, 15%, 90A @ 23.6V, 40% |
Rated Output @ Duty Cycle (tig) | 130A @ 15.2V, 40%, 210A @ 18.4V, 20% |
Remote Connection Type | 14-Pin (Miller) |
Tig Arc Control Feature | Adjustable AC Balance, Adjustable AC Frequency |
Tig Arc Start Feature | High Frequency Start, Lift Arc Start |
Welding Power Source Type | CC/CV |
Wire Dia. | 0.035" |
Wire Type | Flux Cored, Solid Wire |
For Maximum Material Thickness | 3/8" (Steel) |
For Minimum Material Thickness | 24 ga. (Steel) |
Maximum Input Current | 31.3A @ 240V AC (Single Phase) |
Maximum Wire Diameter | 0.035" (Flux Cored), 0.035" (Solid) |
Minimum Amperage (tig) | 20A |
Minimum Wire Diameter | 0.03" (Flux-Cored), 0.03" (Solid Wire) |
Weight | 56 lbs. |
Welder Series | Multimatic 220 AC/DC Series |