Item | Multiprocess Welder |
Color | Blue |
Enhanced Process | Pulsed TIG |
Features | Auto-Set(Tm) Elite, Auto-Gun Detect(Tm), Ez-Latch(Tm), Single Cylinder |
For Material Type | Aluminum, Stainless Steel, Steel |
For Wire Type | Aluminum Flux, Cored Solid , Aluminum, Flux-Cored, Solid |
Includes | 0.03/0.035 In Reversible Drive Rolls10 Ft Work Cable & Clamp With 50 Mm Dinse-Style Connector15 Ft 250 A Mdx-250 Mig Gun With Acculock Mdx Consumables For 0.03/0.035 In Wirecontact Tipselectrode Holder With 10 Ft Cable & 50 Mm Dinse-Style Connectorez-Latch Single Cylinder Running Gearflow Gauge Regulator & Gas Hose For Argon Or Argon/Carbon Dioxide Mix |
Input Current | 20.2 A @ 240V AC (Single-Phase) |
Input Frequency | 50/60 Hz |
Input Voltage | 208/220/230/240V AC |
Maximum Amperage (mig) | 235A |
Maximum Amperage (stick) | 200A |
Maximum Amperage (tig) | 210A |
Maximum Wire Feed Speed | 600 in./min. |
Minimum Amperage (mig) | 30A |
Minimum Amperage (stick) | 30A |
Minimum Wire Dia. | 0.03", 0.03" |
Minimum Wire Feed Speed | 60 in./min. |
Model | 951846 |
Open Circuit Voltage | 54V DC |
Overall Depth | 45" |
Overall Height | 32" |
Overall Width | 13 3/4" |
Phase | 1.0 |
Plug Type | 6-50P |
Polarity | DC |
Portability | Wheeled Mounted |
Power Cord Length | 7 ft. |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW) |
Promotion Restriction | Not Eligible For Promotion |
Pulse Frequency | 0 pulses/sec. to 150 pulses/sec. |
Rated Output @ Duty Cycle (mig) | 170 A @ 22.5 V, 60% |
Rated Output @ Duty Cycle (stick) | 150A @ 26V, 60% |
Rated Output @ Duty Cycle (tig) | 180A @ 17.2V, 60% |
Remote Connection Type | 14-Pin (Miller) |
Tig Arc Start Feature | Lift Arc Start |
Welded Material | Aluminum, Stainless Steel, Steel |
Welding Power Source Type | CC/CV |
Wire Dia. | 0.035" , 20A |
Wire Type | Flux Cored, Solid Wire |
For Maximum Material Thickness | 3/8" (Steel) |
For Minimum Material Thickness | 24 ga. (Steel) |
Maximum Input Current | 20.2A @ 240V AC (Single Phase) |
Maximum Wire Diameter | 0.035" (Flux Cored), 0.035" (Solid) |
Minimum Amperage (tig) | 20A |
Minimum Wire Diameter | 0.03" (Flux-Cored), 0.03" (Solid Wire) |
Weight | 127 lbs. |
Welder Series | Multimatic 235 Series |