MILLER ELECTRIC 907711001 TIG Welder, Welder Max. Output Amps 160, Welder Industrial Class Light | CD3LFN 53AY47

MILLER ELECTRIC 907711001 TIG Welder, Welder Max. Output Amps 160, Welder Industrial Class Light

Item: CD3LFN Model: 907711001Cross Ref: 53AY47
In Stock

Get it by Wednesday, Jun 11

€4,920.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIG Welder
Amps15A
ApplicationAutomotive/Motorsports, General Fabrication, Home/Shop, Vocational Schools
ClassLight
ColorBlue
Duty Cycle60%
FeaturesFan-On-Demand(Tm), Hot Start(Tm), Thermal Overload Protection, Single Amperage Range, Auto Line Power Management Technology
For Material TypeStainless Steel, Steel
Frequency50/60 Hz
Max. Output Amps160A
Mild Steel Material Thickness0.02" to 0.188"
Model907711001
Overall Depth13 1/2"
Overall Height10.297"
Overall Width5.609"
Phase1
Promotion RestrictionNot Eligible For Promotion
Rated Output130A @ 15.2V
Weight13 lbs.
Welded MaterialMild Steel, Stainless Steel
Welder Input Phase1
Welder Min. Output Amps5A
Input Voltage110/115/120/220/230/240V AC
Maximum Amperage (stick)160A
Minimum Amperage (stick)20A
Plug Type5-15P
PolarityDC
Welding Power Source TypeCC

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)26.16
Ship length (cm)34.29
Ship width (cm)14.25
Country of OriginUS

Product Variants

ProductModelPhasePolarityOverall HeightOverall DepthOverall WidthOpen Circuit VoltageDuty CycleMaximum Amperage (stick)Price
MILLER ELECTRIC 907627 Ac/dc Tig Welder 150a At 16v Ovc 80 | AE8KLN 6DLX2 907627--17"23 7/8"9 7/8"8020%-€4,100.29
MILLER ELECTRIC 907550 Tig Welder AC/DC 1 to 280A Dynasty | AH4VCW 35MC56 9075501, 3-13 5/8"22 1/2"8 5/8"-60%--
RFQ
MILLER ELECTRIC 907552 Tig Welder AC/DC 1 to 280A Maxstar | AH4VCZ 35MC59 9075521-13 5/8"22 1/2"8 5/8"-60%-€8,680.95
MILLER ELECTRIC 907553 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDA 35MC60 9075531-13 5/8"22 1/2"8 5/8"-60%-€8,459.10
MILLER ELECTRIC 907538 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDB 35MC61 9075381-13 5/8"22 1/2"8 5/8"-60%-€8,175.60
MILLER ELECTRIC 907539 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDC 35MC62 9075391-13 5/8"22 1/2"8 5/8"-60%-€9,167.85
MILLER ELECTRIC 907538002 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDF 35MC65 9075380021-13 5/8"22 1/2"8 5/8"-60%-€10,362.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 907711001 TIG Welder, Welder Max. Output Amps 160, Welder Industrial Class Light
€4,920.68 /unit