FAZTEK 10EX1020-48 Framing Extrusion L48in H2in | AE4BLQ 5JA90

FAZTEK 10EX1020-48 Framing Extrusion L48in H2in

Item: AE4BLQ Model: 10EX1020-48Cross Ref: 5JA90
In Stock

Get it by Tuesday, Jun 17

€38.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFraming Extrusion
Bore Dia.0.207"
ColorClear
FinishAnodized
Height2"
Length48"
Slot Width1/4"
TypeGrooved T Slotted
Weight/ft.0.954 lbs.
Width1"
Bore Diameter13/64"
Extrusion ProfileRectangle
Extrusion TextureGrooved
MaterialAluminum
Nominal Length4 ft.
Number Of Open Slots6
Overall Length48"
Rail Height2"
Rail ProfileDouble
Rail Width10"
Relative Profile WeightStandard
Series10 Series
Slot LocationAdjacent-Sides
System Of MeasurementImperial
TemperT6
Weight Per Unit Length0.95 lbs.-ft.
Yield Strength25000 psi

Shipping Info:

Ship weight (kg) 1.14
Ship height (cm)4.57
Ship length (cm)124.71
Ship width (cm)4.57
HS code7610900080
Country of OriginUS

Product Variants

ProductModelSlot WidthHeightBore Dia.Weight/ft.ColorPrice
FAZTEK 10EX1010-48 Framing Extrusion L48in H1in | AE4BLL 5JA86 10EX1010-481/4"1"0.207"0.532 lbs.Clear€24.31
FAZTEK 15EX1515UL-48 Framing Extrusion L48in H1.5in Ultra Lt | AE4BMP 5JB12 15EX1515UL-488/25"1 1/2"0.257"0.936 lbs.Clear€38.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAZTEK 10EX1020-48 Framing Extrusion L48in H2in
€38.81 /unit