MILLER ELECTRIC 907539 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDC 35MC62

MILLER ELECTRIC 907539 Tig Welder AC/DC 1 to 280A Maxstar

Item: AH4VDC Model: 907539Cross Ref: 35MC62
In Stock

Get it by Wednesday, Jun 11

€9,167.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIG Welder
ClassMedium
Duty Cycle60%
For Material TypeSpecialty Metals, Stainless Steel, Steel
Frequency50/60 Hz
Input28/26/15/13/10A
Input Voltage208-575V AC
Max. Output Amps280A
Model907539
Overall Depth22 1/2"
Overall Height13 5/8"
Overall Width8 5/8"
Phase1
Plug TypeBare Leads
Promotion RestrictionNot Eligible For Promotion
Rated Output235A @ 19V
Weight47 lbs.
Welded MaterialSteel

Shipping Info:

Ship weight (kg) 25.1975
Ship height (cm)43.18
Ship length (cm)67.06
Ship width (cm)33.27
Country of OriginUS

Product Details:

    • Polarity : AC/DC

Product Variants

ProductModelPhasePolarityOverall HeightOverall DepthOverall WidthOpen Circuit VoltageDuty CycleMaximum Amperage (stick)Price
MILLER ELECTRIC 907627 Ac/dc Tig Welder 150a At 16v Ovc 80 | AE8KLN 6DLX2 907627--17"23 7/8"9 7/8"8020%-€4,100.29
MILLER ELECTRIC 907550 Tig Welder AC/DC 1 to 280A Dynasty | AH4VCW 35MC56 9075501, 3-13 5/8"22 1/2"8 5/8"-60%--
RFQ
MILLER ELECTRIC 907552 Tig Welder AC/DC 1 to 280A Maxstar | AH4VCZ 35MC59 9075521-13 5/8"22 1/2"8 5/8"-60%-€8,680.95
MILLER ELECTRIC 907553 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDA 35MC60 9075531-13 5/8"22 1/2"8 5/8"-60%-€8,459.10
MILLER ELECTRIC 907538 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDB 35MC61 9075381-13 5/8"22 1/2"8 5/8"-60%-€8,175.60
MILLER ELECTRIC 907538002 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDF 35MC65 9075380021-13 5/8"22 1/2"8 5/8"-60%-€10,362.61
MILLER ELECTRIC 907539001 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDG 35MC66 9075390011-13 5/8"22 1/2"8 5/8"-60%-€11,352.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 907539 Tig Welder AC/DC 1 to 280A Maxstar
€9,167.85 /unit