Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 289970 Welding Cap, 100% Cotton Material, Black/Blue, Blue | CT3GHW

MILLER ELECTRIC 289970 Welding Cap, 100% Cotton Material, Black/Blue, Blue

Item: CT3GHW Model: 289970Cross Ref: 60PT31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cap
ColorBlack, Blue
FeaturesDesigned For Increases Breathability
Includes BillYes
Legend, SymbolBlue Flame
MaterialCotton
Material Composition100% Cotton
Maximum Hat Size7
Maximum Head Circumference7"
Size7"
StyleCap
Legend/symbolBlue Flame

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 289970 Welding Cap, 100% Cotton Material, Black/Blue, Blue
€35.64 /unit