Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 20487 Tiedown Ratchet Strap Assembly Chain Anchor | AC7ZBD 38Z885

LIFT-ALL 20487 Tiedown Ratchet Strap Assembly Chain Anchor

Item: AC7ZBD Model: 20487Cross Ref: 38Z885
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCargo Strap
Adjustment TypeRatchet
Body MaterialPolyester
Breaking Strength15000 lbs.
Cargo Tie Down AdjustmentRatchet
Cargo Tie Down End MaterialSteel
Cargo Tie Down End TypeGrab Hook
Cargo Tie Down MaterialPolyester
Cargo Tie Down Width3"
ColorYellow
End MaterialSteel
FeaturesNot Applicable
Fitting StyleChain Anchor
Fixed End Length18"
For Use WithTrailers, Trucks, Vans
Hardware MaterialSteel
IncludesTiedown Safety Bulletin Rev 5.10
Item - Cargo Tie DownsTie Down Strap
Length30 ft.
Overall Width3"
Tie Down MaterialPolyester
WarrantyNot Applicable
Width3"
Working Load Limit5000 lbs.
End TypeGrab-Hook
Overall Length30 ft.
StandardsCVSA, FMCSA, US DOT
Strap MaterialPolyester
Strap Width3"
Webbing StyleGeneral Purpose
Working Load Limit (wll)5000 lbs.

Shipping Info:

Ship weight (kg) 6.21
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)27.94
HS code6307909995
Country of OriginUS

Product Variants

ProductModelBreaking StrengthCargo Tie Down WidthOverall WidthCargo Tie Down End TypeAdjustment TypeColorEnd TypeHardware MaterialPrice
LIFT-ALL 20485 Tiedown Ratchet Strap Assembly 5000lb Triangle | AC7ZBB 38Z883 2048515000 lbs.3"3"Triangle RingRatchetYellow-Steel€204.19
LIFT-ALL 20491 Tiedown Ratchet Strap Assembly 5000lb Sewn Eye | AC7ZBG 38Z888 2049115000 lbs.3"3"Sewn EyeRatchetYellow-Steel€179.41
LIFT-ALL 20493 Tiedown Ratchet Strap Assembly 5000lb Endless | AC7ZBJ 38Z890 2049315000 lbs.3"3"EndlessRatchetYellowEndlessSteel€165.25
LIFT-ALL 20495 Tiedown Ratchet Strap Assembly 5000 Lb U Hook | AC7ZBL 38Z892 2049515000 lbs.3"3"-RatchetYellow-Steel€174.90
LIFT-ALL 26423 Tiedown Ratchet Strap Assembly 3300 Lb U Hook | AC7ZBM 38Z893 2642310000 lbs.2"2"-RatchetYellow-Steel€58.17
LIFT-ALL 26427 Tiedown Ratchet Strap Assembly 5000 Lb Grab Hook | AC7ZBQ 38Z896 2642715000 lbs.4"4"Grab HookRatchetYellow-Steel€226.79
LIFT-ALL 26429 Tiedown Ratchet Strap Assembly 5000 Lb Sewneye | AC7ZBT 38Z898 2642915000 lbs.4"4"Sewn EyeRatchetYellow-Steel€209.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 20487 Tiedown Ratchet Strap Assembly Chain Anchor
€221.26 /unit