Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 206191 Tip Fastip Contact .068 - Pack Of 25 | AC7FFY 38G586

MILLER ELECTRIC 206191 Tip Fastip Contact .068 - Pack Of 25

Item: AC7FFY Model: 206191Cross Ref: 38G586
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIP
Compatible With BrandMiller
Compatible With SeriesSpoolmatic 15, Spoolmatic 30, Xr-Aluma-Pro, Xr-Pistol
Connection TypeThreaded
Contact Tip Number206191
Duty RatingHeavy Duty
For Gas Diffuser Number206195, 206196
For Wire TypeAluminum
MaterialCopper
Maximum Wire Diameter0.068"
Outside Dia.0.312"
StyleContact
Tip ShapeStandard
TypeFastip
Wire Size0.068"
Contact Tip SeriesSeries FasTip
For Mig Gun Model130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
For Mig Gun SeriesSpoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For Nozzle SeriesFasTip
Outside Diameter0.312"
Overall Length1.25"
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.52
Ship length (cm)14.22
Ship width (cm)4.06
HS code8515902000
Country of OriginUS

Product Variants

ProductModelTypeWire SizeAmpsStyleMaterialConnection TypePkg. Qty.Price
MILLER ELECTRIC 050626 Tip Standard Contact .035-.047 - Pack Of 5 | AC7FEU 38G558 050626Standard0.035" to 0.047"-ContactCopper-5€57.06
MILLER ELECTRIC 050638 Tip Slip Contact .030 - Pack Of 5 | AC7FEV 38G559 050638Slip0.03"-ContactCopper-5€57.06
MILLER ELECTRIC 056822 Tip Screw Contact .045 | AC7FEW 38G560 056822Screw0.045"-Contact--1€25.64
MILLER ELECTRIC 094259 Tip Slip Contact .035 - Pack Of 5 | AC7FEX 38G561 094259Slip0.035"-ContactCopper-5€51.83
MILLER ELECTRIC 094260 Tip Slip Contact .047 - Pack Of 5 | AC7FEY 38G562 094260Slip0.047"-ContactCopper-5€52.99
MILLER ELECTRIC 135424 Tip Standard Contact .047 - Pack Of 10 | AC7FEZ 38G563 135424Standard0.047"-ContactCopper-10€55.41
MILLER ELECTRIC 135425 Tip Standard Contact .062 - Pack Of 10 | AC7FFA 38G564 135425Standard0.062"-ContactCopper-1€58.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 206191 Tip Fastip Contact .068 - Pack Of 25
€107.81 /unit