Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 094259 Tip Slip Contact .035 - Pack Of 5 | AC7FEX 38G561

MILLER ELECTRIC 094259 Tip Slip Contact .035 - Pack Of 5

Item: AC7FEX Model: 094259Cross Ref: 38G561
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIP
Compatible With SeriesSpoolgun
MaterialCopper
Maximum Wire Diameter0.035"
StyleContact
TypeSlip
Wire Size0.035"
Contact Tip SeriesSeries Spoolgun
For Mig Gun SeriesSpoolgun

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)3.81
HS code8515902000
Country of OriginUS

Product Variants

ProductModelTypeWire SizeAmpsStyleMaterialConnection TypePkg. Qty.Price
MILLER ELECTRIC 050626 Tip Standard Contact .035-.047 - Pack Of 5 | AC7FEU 38G558 050626Standard0.035" to 0.047"-ContactCopper-5€57.06
MILLER ELECTRIC 050638 Tip Slip Contact .030 - Pack Of 5 | AC7FEV 38G559 050638Slip0.03"-ContactCopper-5€57.06
MILLER ELECTRIC 056822 Tip Screw Contact .045 | AC7FEW 38G560 056822Screw0.045"-Contact--1€25.64
MILLER ELECTRIC 094260 Tip Slip Contact .047 - Pack Of 5 | AC7FEY 38G562 094260Slip0.047"-ContactCopper-5€52.99
MILLER ELECTRIC 135424 Tip Standard Contact .047 - Pack Of 10 | AC7FEZ 38G563 135424Standard0.047"-ContactCopper-10€55.41
MILLER ELECTRIC 135425 Tip Standard Contact .062 - Pack Of 10 | AC7FFA 38G564 135425Standard0.062"-ContactCopper-1€58.66
MILLER ELECTRIC 135428 Tip Standard Contact .030 - Pack Of 10 | AC7FFB 38G565 135428Standard0.03"-ContactCopper-10€53.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 094259 Tip Slip Contact .035 - Pack Of 5
€64.85 /unit