Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER BY HONEYWELL 289874 Welding Helmet Auto-Darkening Lens, T94i HDV 288759, +2.0, Glass/Plastic, Clear, W8 to W13 | CT3GLJ

MILLER BY HONEYWELL 289874 Welding Helmet Auto-Darkening Lens, T94i HDV 288759, +2.0, Glass/Plastic, Clear, W8 to W13

Item: CT3GLJ Model: 289874Cross Ref: 799Z93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€938.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto-Darkening Lens
Diopter Strength+2 D
FeaturesAuto-Darkening
Fits BrandMiller
For Use WithT94I HDV (288759)
For Use With Mfr. Model Number288759
Lens ColorClear
MagnificationNo
MaterialGlass, Plastic
Plate Length4 3/4"
Plate Thickness2/5"
Plate Width4 1/2"
Welding Shade DesignationW8 To W13
Compatible With BrandMiller
StandardsANSI Z87.1+, CE, CSA

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlate LengthPlate WidthPlate ThicknessWelding Shade DesignationMaterialMagnificationLens ColorDiopter StrengthPrice
MILLER BY HONEYWELL 289779 Welding Helmet Auto-Darkening Lens, +2.0, Glass/Plastic, Clear, W8 to W13 | CT3GLE 2897795"4 1/2"2/5"W8 To W13Glass, PlasticNoClear+2 D€547.86
MILLER BY HONEYWELL 289753 Welding Helmet Auto-Darkening Lens, +2.0, Glass/Plastic, Clear, W8 to W13 | CT3GLF 2897535 1/4"4 1/2"2/5"W8 To W13Glass, PlasticNoClear+2 D€638.44
MILLER BY HONEYWELL 289876 Welding Helmet Auto-Darkening Lens, +2.0, Glass/Plastic, Clear, W8 to W13, 289876 | CT3GLG 2898765 1/4"4 1/2"2/5"W8 To W13Glass, PlasticNoClear+2 D€649.01
MILLER BY HONEYWELL 287833 Welding Helmet Auto-Darkening Lens, Classic Flip-Up 287798, +2.0, Glass/Plastic, Clear | CT3GLH 2878334"2"1/4"W11Glass, PlasticNoClear+2 D€183.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 289874 Welding Helmet Auto-Darkening Lens, T94i HDV 288759, +2.0, Glass/Plastic, Clear, W8 to W13
€938.51 /unit