Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER BY HONEYWELL 289753 Welding Helmet Auto-Darkening Lens, +2.0, Glass/Plastic, Clear, W8 to W13 | CT3GLF

MILLER BY HONEYWELL 289753 Welding Helmet Auto-Darkening Lens, +2.0, Glass/Plastic, Clear, W8 to W13

Item: CT3GLF Model: 289753Cross Ref: 799Z83
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€762.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto-Darkening Lens
Diopter Strength+2 D
FeaturesAuto-Darkening
Fits BrandMiller
For Use WithBlack (289755), Blue Rage II (281010), Gear Box (289844), Inferno (289762), Lucky's Speed Shop (289756), Raptor (289768), Stars And Stripes III (289759)
For Use With Mfr. Model Number281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844
Lens ColorClear
MagnificationNo
MaterialGlass, Plastic
Plate Length5 1/4"
Plate Thickness2/5"
Plate Width4 1/2"
Welding Shade DesignationW8 To W13
Compatible With BrandMiller
Compatible With Manufacturer Model Number281010, 288924, 289755, 289756, 289759, 289762, 289764, 289768, 289844
Compatible With SeriesBlack, Blue Rage II, Gear Box, Inferno, Lucky's Speed Shop, Raptor, Stars and Stripes III
StandardsANSI Z87.1+, CE, CSA

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlate LengthPlate WidthPlate ThicknessWelding Shade DesignationMaterialMagnificationLens ColorDiopter StrengthPrice
MILLER BY HONEYWELL 289779 Welding Helmet Auto-Darkening Lens, +2.0, Glass/Plastic, Clear, W8 to W13 | CT3GLE 2897795"4 1/2"2/5"W8 To W13Glass, PlasticNoClear+2 D€547.86
MILLER BY HONEYWELL 289876 Welding Helmet Auto-Darkening Lens, +2.0, Glass/Plastic, Clear, W8 to W13, 289876 | CT3GLG 2898765 1/4"4 1/2"2/5"W8 To W13Glass, PlasticNoClear+2 D€649.01
MILLER BY HONEYWELL 287833 Welding Helmet Auto-Darkening Lens, Classic Flip-Up 287798, +2.0, Glass/Plastic, Clear | CT3GLH 2878334"2"1/4"W11Glass, PlasticNoClear+2 D€183.74
MILLER BY HONEYWELL 289874 Welding Helmet Auto-Darkening Lens, T94i HDV 288759, +2.0, Glass/Plastic, Clear, W8 to W13 | CT3GLJ 2898744 3/4"4 1/2"2/5"W8 To W13Glass, PlasticNoClear+2 D€889.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 289753 Welding Helmet Auto-Darkening Lens, +2.0, Glass/Plastic, Clear, W8 to W13
€762.52 /unit