Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 369-2520754 Rocker Lug Fnh x Ght Male 2-1/2 In | AE7VKZ 6APL2

MOON AMERICAN 369-2520754 Rocker Lug Fnh x Ght Male 2-1/2 In

Item: AE7VKZ Model: 369-2520754Cross Ref: 6APL2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Rocker Lug Adapter
Adapter MaterialAluminum
Basic Connection TypeFemale x Male
Body MaterialAluminum
Connection TypeGHT Male x NH Female
FinishHard Coated
Fitting MaterialAluminum
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A GenderFemale
Hose Fitting B GenderMale
MaterialBrass
ShapeStraight
Tightening MethodRocker Lug
Compatible Pipe Size3/4", 2 1/2"
Finish/coatingHard Coated
Fitting Connection TypeNH x GHT
Fitting GenderFemale x Male
Hose Fitting A Connection TypeNH
Hose Fitting A Size2 1/2"
Hose Fitting B Connection TypeGHT
Hose Fitting B Size3/4"
Thread TypeNH x GHT

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
HS code7609000000
Country of OriginUS

Product Variants

ProductModelConnection TypeBasic Connection TypeSizeFinishFitting MaterialPrice
MOON AMERICAN 367-0751014 Rocker Lug Gh Female x Mnpsh 3/4 In x 1 In | AD4FJR 41H451 367-0751014GH Female x NPSH MaleFemale x Male-Hard CoatedAluminum€63.12
MOON AMERICAN 367-1011514 Rocker Lug Fnpsh x Mnpsh 1 In x 1-1/2 In | AD4FJT 41H452 367-1011514NPSH Female x NPSH MaleFemale x Male-Hard CoatedAluminum€70.50
MOON AMERICAN 367-1011524 Rocker Lug Fnpsh x Mnh 1 In x 1-1/2 In | AD4FJU 41H453 367-1011524NH Male x NPSH FemaleFemale x Male-Hard CoatedAluminum€70.50
MOON AMERICAN 369-1010754 Rocker Lug Fnpsh x Gh Male 1 Inch x 3/4 In | AD4FJV 41H454 369-1010754GH Male x NPSH FemaleFemale x Male-Hard CoatedAluminum€56.37
MOON AMERICAN 369-1011024 Rocker Lug Fnpsh x Mnh 1 In x 1 In | AD4FJW 41H455 369-1011024NH Male x NPSH FemaleFemale x Male1" x 1"Hard CoatedAluminum€60.59
MOON AMERICAN 369-1511014 Rocker Lug Fnpsh x Mnpsh 1-1/2 In x 1 In | AD4FJX 41H456 369-1511014NPSH Female x NPSH MaleFemale x Male-Hard CoatedAluminum€77.20
MOON AMERICAN 378-1011014 Rocker Lug Mnpsh x Mnpsh 1 In x 1 In | AD4FJY 41H457 378-1011014Double MaleDouble Male1" x 1"Hard CoatedAluminum€60.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 369-2520754 Rocker Lug Fnh x Ght Male 2-1/2 In
€147.79 /unit