Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO VLR-500-5K Square End Mill, Center Cutting, 5 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CT3EFN

MICRO 100 VLR-500-5K Square End Mill, Center Cutting, 5 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut

Item: CT3EFN Model: VLR-500-5KCross Ref: 54FE20
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishnACRo
GradeGrade AAA
List NumberVLR
MaterialCarbide
Material ApplicationAluminum, Carbon Steel, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Super Alloy, Titanium
Milling Dia.1/2"
Neck Dia.0.469"
Neck Length3 1/2"
Number Of Flutes5
Overall Length6"
Primary Material ApplicationHardened Steel, Nickel, Titanium
Shank Dia.1/2"
Shank TypeWeldon Flat
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.FinishEnd TypeOverall LengthCorner RadiusPrice
MICRO 100 VLR-187-4X Carbide End Mill 3/16 Cut 3/8 4 Flutes | AA6QMP 14N072 VLR-187-4X0.188"4Corner Radius0.188"AlTiN CoatSingle3"0.01"€48.58
MICRO 100 VLR-250-4X Carbide End Mill 1/4 Inch Cut 1/2 Inch 4 Flutes | AA6QMQ 14N074 VLR-250-4X1/4"4Corner Radius1/4"AlTiN CoatSingle End4"0.02"€77.67
MICRO 100 VLR-312-4X Carbide End Mill 5/16 Cut 5/8 4 Flutes | AA6QMR 14N076 VLR-312-4X0.312"4Corner Radius0.312"AlTiN CoatSingle End4"0.02"€86.88
MICRO 100 VLR-375-4X Carbide End Mill 3/8 Inch Cut 3/4 Inch 4 Flutes | AA6QMT 14N078 VLR-375-4X3/8"4Corner Radius3/8"AlTiN CoatSingle End4"0.02"€112.02
MICRO 100 VLR-500-4X Carbide End Mill 1/2 Inch Cut 1 Inch 4 Flutes | AA6QMU 14N082 VLR-500-4X1/2"4Corner Radius1/2"AlTiN CoatSingle End6"0.03"€203.47
MICRO 100 VLR-625-4X Carbide End Mill 5/8 Cut 1-1/4 4 Flutes | AA6QMV 14N084 VLR-625-4X5/8"4Corner Radius5/8"AlTiN CoatSingle End6"0.03"€301.67
MICRO 100 VLRM-060-4X Carbide End Mill 6 Mm Cut 8 Mm 4 Flutes | AA6QMY 14N092 VLRM-060-4X6 mm4Corner Radius6 mmAlTiN CoatSingle End75 mm0.5 mm€75.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 VLR-500-5K Square End Mill, Center Cutting, 5 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut