Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO MEF-075-600-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DNE

MICRO 100 MEF-075-600-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes

Item: CT3DNE Model: MEF-075-600-015Cross Ref: 54EV87
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityYes
Corner Radius1/64"
Cutting DirectionRight Hand
Cutting Length0.109"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
Hardened CompatibilityYes
Helix Angle20°
MaterialCarbide
Milling Dia.0.062"
Neck Dia.1/16"
Neck Length15/32"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length2"
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
Shank Dia.1/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut7/64"
List NumberMEF
Material - MachiningCarbide
Material Grade - MachiningGrade AAA
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCorner RadiusEnd Mill ApplicationCutting LengthNeck Dia.Neck LengthPrice
MICRO MEF-075-250-010 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMM MEF-075-250-0100.062"1/8"1 1/2"0.01"Roughing/Finishing0.109"1/16"1/8"€45.52
MICRO MEF-075-900-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMN MEF-075-900-0150.062"1/8"2"1/64"Roughing/Finishing0.109"1/16"25/32"€67.04
MICRO MEF-075-600-010 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMP MEF-075-600-0100.062"1/8"2"0.01"Roughing/Finishing0.109"1/16"15/32"€55.98
MICRO MEF-062-200-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMQ MEF-062-200-0150.062"1/8"1 1/2"1/64"Roughing/Finishing0.094"3/64"3/32"€45.74
MICRO MEF-075-900-010 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMR MEF-075-900-0100.062"1/8"2"0.01"Roughing/Finishing0.109"1/16"25/32"€65.25
MICRO MEF-062-093-005 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMT MEF-062-093-0050.062"1/8"1 1/2"0.005"Roughing/Finishing0.094"3/64"1/4"€39.19
MICRO MEF-062-093-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMU MEF-062-093-0150.062"1/8"1 1/2"1/64"Roughing/Finishing0.094"3/64"1/4"€39.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 MEF-075-600-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes
€61.21 /unit