Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO MEF-062-093-015K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCA

MICRO 100 MEF-062-093-015K End Mill, 0.0625 Inch Cutter Dia., 0.093 Inch Length of Cut, 0.015 Inch Corner Radius

Item: CT3DCA Model: MEF-062-093-015KCross Ref: 54EV40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityYes
Corner Radius1/64"
Cutting DirectionRight Hand
Cutting Length0.094"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeSingle End
FinishnACRo
Hardened CompatibilityYes
Helix Angle20°
MaterialCarbide
Milling Dia.0.062"
Neck Dia.3/64"
Neck Length1/4"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length1 1/2"
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
Shank Dia.1/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningnACRo
Length Of Cut3/32"
List NumberMEF
Material - MachiningCarbide
Material Grade - MachiningGrade AAA
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)3.81
Ship width (cm)0.32
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesEnd Mill StyleShank Dia.FinishOverall LengthMilling Dia.Corner RadiusEnd Mill ApplicationPrice
MICRO MEF-062-750-005K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DBZ MEF-062-750-005K2Corner Radius1/8"nACRo2"0.062"0.005"Roughing/Finishing€67.39
MICRO MEF-062-750-015K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCB MEF-062-750-015K2Corner Radius1/8"nACRo2"0.062"1/64"Roughing/Finishing€67.30
MICRO MEF-062-750-010K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCD MEF-062-750-010K2Corner Radius1/8"nACRo2"0.062"0.01"Roughing/Finishing€69.43
MICRO MEF-062-093-010K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCE MEF-062-093-010K2Corner Radius1/8"nACRo1 1/2"0.062"0.01"Roughing/Finishing€43.70
MICRO MEF-062-350-015K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCF MEF-062-350-015K2Corner Radius1/8"nACRo1 1/2"0.062"1/64"Roughing/Finishing€53.47
MICRO MEF-062-093-005K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCG MEF-062-093-005K2Corner Radius1/8"nACRo1 1/2"0.062"0.005"Roughing/Finishing€43.50
MICRO MEF-075-250-005K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/8 Inch Neck Length | CT3DCH MEF-075-250-005K2Corner Radius1/8"nACRo1 1/2"0.062"0.005"Roughing/Finishing€51.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 MEF-062-093-015K End Mill, 0.0625 Inch Cutter Dia., 0.093 Inch Length of Cut, 0.015 Inch Corner Radius
€48.11 /unit