Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO MEF-060-750 Square End Mill, Single End, 3/64 Inch Milling Dia, 2 Inch Overall Length | CT3EJV

MICRO 100 MEF-060-750 Square End Mill, Single End, 3/64 Inch Milling Dia, 2 Inch Overall Length

Item: CT3EJV Model: MEF-060-750Cross Ref: 54FD38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Cutting DirectionRight Hand
Cutting Length0.078"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End
FinishnACRo
Hardened CompatibilityYes
Helix Angle20°
MaterialCarbide
Milling Dia.0.047"
Neck Dia.3/64"
Neck Length21/32"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length2"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, K, M, P
Shank Dia.1/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningnACRo
Length Of Cut5/64"
List NumberMEF
Material - MachiningCarbide
Material Grade - MachiningGrade AAA
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishOverall LengthMilling Dia.End Mill ApplicationCutting LengthNeck Dia.Neck LengthPrice
MICRO MEF-075-600 Square End Mill, Carbide, Single End, 1/16 Inch Milling Dia | CT3EBE MEF-075-6001/8"Bright, Uncoated2"0.062"Roughing/Finishing0.109"1/16"31/64"€50.96
MICRO MEF-075-250 Square End Mill, Carbide, Single End, 1/16 Inch Milling Dia | CT3EBH MEF-075-2501/8"Bright, Uncoated1 1/2"0.062"Roughing/Finishing0.109"1/16"1/8"€43.11
MICRO MEF-075-900 Square End Mill, Carbide, Single End, 1/16 Inch Milling Dia | CT3EBM MEF-075-9001/8"Bright, Uncoated2"0.062"Roughing/Finishing0.109"1/16"25/32"€61.89
MICRO MEF-125-1500 Square End Mill, Carbide, Single End, 1/8 Inch Milling Dia | CT3ECR MEF-125-15000.188"Bright, Uncoated3"1/8"Roughing/Finishing1/8"7/64"1 3/8"€67.21
MICRO MEF-125-125 Square End Mill, Carbide, Single End, 1/8 Inch Milling Dia | CT3ECT MEF-125-1250.188"Bright, Uncoated2"1/8"Finishing, Roughing1/8"1/8"-€37.41
MICRO MEF-125-1000 Square End Mill, Carbide, Single End, 1/8 Inch Milling Dia | CT3ECU MEF-125-10000.188"Bright, Uncoated2"1/8"Roughing/Finishing1/8"7/64"7/8"€61.88
MICRO MEF-093-1000 Square End Mill, Carbide, Single End, 3/32 Inch Milling Dia | CT3ECV MEF-093-10001/8"Bright, Uncoated2"0.094"Roughing/Finishing1/8"5/64"7/8"€58.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 MEF-060-750 Square End Mill, Single End, 3/64 Inch Milling Dia, 2 Inch Overall Length
€68.89 /unit