Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO CS-125-120X Countersink, 1/8 Inch Body Dia, 1/8 Inch Shank Dia, 1 1/2 Inch Overall Length | CT3DYU

MICRO 100 CS-125-120X Countersink, 1/8 Inch Body Dia, 1/8 Inch Shank Dia, 1 1/2 Inch Overall Length

Item: CT3DYU Model: CS-125-120XCross Ref: 54EY31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.1/8"
Countersink Angle120°
EndChamfer
MaterialCarbide
Number Of Flutes3
Number Of Pieces1
Overall Length1 1/2"
Pilot Dia.1/8"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeM, N, O, S1
Shank Dia.1/8"
Shank Length1 1/2"
Shank TypeStraight
System Of MeasurementFractional Inch
Finish - MachiningTiAlN
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCountersink AngleBody Dia.Shank Dia.Number Of FlutesOverall LengthFinishMaterialPrimary Material ApplicationPrice
MICRO CS-500-060 Countersink, 1/2 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CT3DXW CS-500-06060°1/2"1/2"63"Bright, UncoatedCarbideAll Materials€120.22
MICRO CS-500-090 Countersink, 1/2 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CT3DXY CS-500-09090°1/2"1/2"63"Bright, UncoatedCarbideAll Materials€117.80
MICRO CS-500-082 Countersink, 1/2 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CT3DXZ CS-500-08282°1/2"1/2"63"Bright, UncoatedCarbideAll Materials€116.47
MICRO CS-500-120X Countersink, 1/2 Inch Body Dia, 1/2 Inch Shank Dia, 3 Inch Overall Length | CT3DYA CS-500-120X120°1/2"1/2"63"-CarbideAll Materials€136.56
MICRO CS-500-082X Countersink, 1/2 Inch Body Dia, 1/2 Inch Shank Dia, 3 Inch Overall Length | CT3DYB CS-500-082X82°1/2"1/2"63"-CarbideAll Materials€139.66
MICRO CS-500-060X Countersink, 1/2 Inch Body Dia, 1/2 Inch Shank Dia, 3 Inch Overall Length | CT3DYC CS-500-060X60°1/2"1/2"63"-CarbideAll Materials€137.42
MICRO CS-500-090X Countersink, 1/2 Inch Body Dia, 1/2 Inch Shank Dia, 3 Inch Overall Length | CT3DYD CS-500-090X90°1/2"1/2"63"-CarbideAll Materials€139.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 CS-125-120X Countersink, 1/8 Inch Body Dia, 1/8 Inch Shank Dia, 1 1/2 Inch Overall Length
€47.94 /unit