Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO BELM-120-3X Ball End Mill, 3 Flutes, 12 mm Milling Dia, 50 mm Length Of Cut, 100 mm Overall Length | CT3CXV

MICRO 100 BELM-120-3X Ball End Mill, 3 Flutes, 12 mm Milling Dia, 50 mm Length Of Cut, 100 mm Overall Length

Item: CT3CXV Model: BELM-120-3XCross Ref: 60NR74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Coolant FedNon Coolant Through
Cutting Length50 mm
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeSingle End
FinishAluminum Titanium Nitride
Helix Angle30°
MaterialCarbide
Material ApplicationAlloy Steel, Inconel, Nickel, Stainless Steels, Titanium, Tool And Die Steel
Milling Dia.12 mm
Number Of Flutes3
Overall Length100 mm
Primary Material ApplicationInconel, Nickel, Stainless Steel, Steel, Titanium, Tool And Die Steel
Shank Dia.12 mm
Shank TypeStraight
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut50 mm
Material - MachiningCarbide
Material ApplicationsAlloy Steel, Inconel, Nickel, Stainless Steels, Titanium, Tool And Die Steel
Measurement SystemMetric
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1278
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthCutting LengthEnd Mill StyleMaterialFinishPrice
MICRO BEM-171-02X Ball End Mill, 2 Flutes, 11/64 Inch Milling Dia, 2 Inch Overall Length | CT3CUV BEM-171-02X0.172"20.188"2"5/8"Ball NoseCarbideAluminum Titanium Nitride€49.17
MICRO BEMM-160-3X Ball End Mill, 2 Flutes, 16 mm Milling Dia, 35 mm Length Of Cut, 92 mm Overall Length | CT3CUW BEMM-160-3X16 mm216 mm92 mm35 mmBall NoseCarbideAluminum Titanium Nitride€222.94
MICRO BEMM-180-2X Ball End Mill, 2 Flutes, 18 mm Milling Dia, 45 mm Length Of Cut, 92 mm Overall Length | CT3CUY BEMM-180-2X18 mm218 mm92 mm45 mmBall NoseCarbideAluminum Titanium Nitride€270.16
MICRO BELM-250-2X Ball End Mill, 2 Flutes, 25 mm Milling Dia, 75 mm Length Of Cut, 150 mm Overall Length | CT3CVB BELM-250-2X25 mm225 mm150 mm75 mmBall NoseCarbideAluminum Titanium Nitride€619.10
MICRO BELM-250-4X Ball End Mill, 4 Flutes, 25 mm Milling Dia, 75 mm Length Of Cut, 150 mm Overall Length | CT3CYE BELM-250-4X25 mm425 mm150 mm75 mmBall NoseCarbideAluminum Titanium Nitride€619.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BELM-120-3X Ball End Mill, 3 Flutes, 12 mm Milling Dia, 50 mm Length Of Cut, 100 mm Overall Length
€173.17 /unit