Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO BEF-250-500 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CT3CTV

MICRO 100 BEF-250-500 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length

Item: CT3CTV Model: BEF-250-500Cross Ref: 54ET69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/4"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGrade AAA
Hardened CompatibilityYes
Helix Angle20°
List NumberBEF
MaterialCarbide
Milling Dia.1/4"
Neck Dia.15/64"
Neck Length1/4"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationNickel, Steel, Titanium
Primary Material Application Iso CodeP, S
Shank Dia.1/4"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut1/4"
Material - MachiningCarbide
Material Grade - MachiningGrade AAA
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishOverall LengthNeck LengthMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.MaterialPrice
MICRO BEF-250-750K Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CT3CTW BEF-250-750KnACRo2 1/2"1/2"1/4"2Ball Nose1/4"Carbide€76.15
MICRO BEF-250-500K Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CT3CTX BEF-250-500KnACRo2 1/2"1/4"1/4"2Ball Nose1/4"Carbide€65.94
MICRO BEF-250-1000K Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CT3CTY BEF-250-1000KnACRo2 1/2"3/4"1/4"2Ball Nose1/4"Carbide€87.67
MICRO BEF-250-750 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CT3CTZ BEF-250-750Bright, Uncoated2 1/2"1/2"1/4"2Ball Nose1/4"Carbide€67.35
MICRO BEF-250-1500K Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3 Inch Overall Length | CT3CUA BEF-250-1500KnACRo3"1 1/4"1/4"2Ball Nose1/4"Carbide€99.37
MICRO BEF-250-1500 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3 Inch Overall Length | CT3CUB BEF-250-1500Bright, Uncoated3"1 1/4"1/4"2Ball Nose1/4"Carbide€89.40
MICRO BEF-250-250 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CT3CYU BEF-250-250Bright, Uncoated2 1/2"-1/4"2Ball Nose1/4"Carbide€60.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BEF-250-500 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length
€62.13 /unit