Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO BEF-125-1500K Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1/8 Inch Length Of Cut | CT3CUR

MICRO 100 BEF-125-1500K Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1/8 Inch Length Of Cut

Item: CT3CUR Model: BEF-125-1500KCross Ref: 54ET48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/8"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishnACRo
GradeGrade AAA
Hardened CompatibilityYes
Helix Angle20°
List NumberBEF
MaterialCarbide
Milling Dia.1/8"
Neck Dia.7/64"
Neck Length1 3/8"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length3"
Primary Material ApplicationGraphite, Nickel, Steel, Titanium
Primary Material Application Iso CodeO, P, S
Shank Dia.0.188"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.48
Ship length (cm)7.62
Ship width (cm)0.48
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishOverall LengthMilling Dia.End Mill ApplicationCutting LengthNeck LengthNeck Dia.Price
MICRO BEF-020-250 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia | CT3CPT BEF-020-2501/8"Bright, Uncoated1 1/2"0.02"Roughing/Finishing0.016"7/32"1/64"€46.28
MICRO BEF-020-150 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia | CT3CPU BEF-020-1501/8"Bright, Uncoated1 1/2"0.02"Roughing/Finishing0.016"3/32"1/64"€53.90
MICRO BEF-020-030K Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia, 1/64 Inch Length Of Cut | CT3CPX BEF-020-030K1/8"nACRo1 1/2"0.02"Finishing, Roughing0.016"--€51.38
MICRO BEF-030-100 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CPZ BEF-030-1001/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"1/16"1/64"€49.98
MICRO BEF-030-200 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQB BEF-030-2001/8"Bright, Uncoated1 1/2"-Finishing, Roughing0.031"1/8"1/64"€53.65
MICRO BEF-025-250 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQD BEF-025-2501/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"3/16"1/64"€57.36
MICRO BEF-025-150 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQE BEF-025-1501/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"3/32"1/64"€54.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BEF-125-1500K Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1/8 Inch Length Of Cut
€92.97 /unit