Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO BEF-060-350K Ball End Mill, 2 Flutes, 3/64 Inch Milling Dia, 5/64 Inch Length Of Cut | CT3CWV

MICRO 100 BEF-060-350K Ball End Mill, 2 Flutes, 3/64 Inch Milling Dia, 5/64 Inch Length Of Cut

Item: CT3CWV Model: BEF-060-350KCross Ref: 54ER87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.078"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishnACRo
GradeGrade AAA
Hardened CompatibilityYes
Helix Angle20°
List NumberBEF
MaterialCarbide
Milling Dia.0.047"
Neck Dia.3/64"
Neck Length1/4"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length1 1/2"
Primary Material ApplicationGraphite, Nickel, Steel, Titanium
Primary Material Application Iso CodeO, P, S
Shank Dia.1/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningnACRo
Length Of Cut5/64"
Material - MachiningCarbide
Material Grade - MachiningGrade AAA
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishOverall LengthMilling Dia.End Mill ApplicationCutting LengthNeck LengthNeck Dia.Price
MICRO BEF-020-250 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia | CT3CPT BEF-020-2501/8"Bright, Uncoated1 1/2"0.02"Roughing/Finishing0.016"7/32"1/64"€46.28
MICRO BEF-020-150 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia | CT3CPU BEF-020-1501/8"Bright, Uncoated1 1/2"0.02"Roughing/Finishing0.016"3/32"1/64"€53.90
MICRO BEF-020-030K Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia, 1/64 Inch Length Of Cut | CT3CPX BEF-020-030K1/8"nACRo1 1/2"0.02"Finishing, Roughing0.016"--€51.38
MICRO BEF-030-100 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CPZ BEF-030-1001/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"1/16"1/64"€49.98
MICRO BEF-030-200 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQB BEF-030-2001/8"Bright, Uncoated1 1/2"-Finishing, Roughing0.031"1/8"1/64"€53.65
MICRO BEF-025-250 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQD BEF-025-2501/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"3/16"1/64"€57.36
MICRO BEF-025-150 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQE BEF-025-1501/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"3/32"1/64"€54.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BEF-060-350K Ball End Mill, 2 Flutes, 3/64 Inch Milling Dia, 5/64 Inch Length Of Cut
€62.73 /unit