Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO ARC-750-5-020X Corner Radius End Mill, 5 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT3DKF

MICRO 100 ARC-750-5-020X End Mill, 0.75 Inch Cutter Dia., 1.5 Inch Length of Cut, 0.75 Inch Shank Dia.

Item: CT3DKF Model: ARC-750-5-020XCross Ref: 60NR67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Corner Radius0.02"
Cutting Length1 1/2"
Cutting TypeCorner Radius
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill StyleCorner Radius
End TypeSingle End
FinishAluminum Titanium Nitride
Flute TypeHelical
Helix Angle45°
List NumberARC
MaterialCarbide
Material ApplicationInconel, Nickel Alloy, Stainless Steel, Steel, Titanium Alloy, Tool Steel
Milling Dia.3/4"
Number Of Flutes5
Overall Length4"
Primary Material ApplicationStainless Steel, Steel, Tool And Die Steel
Secondary Material ApplicationInconel, Nickel Alloy, Titanium Alloy
Shank Dia.3/4"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCorner Radius
Finish - MachiningAlTiN
Length Of Cut1 1/2"
Material - MachiningCarbide
Material ApplicationsInconel, Nickel Alloy, Stainless Steel, Steel, Titanium Alloy, Tool Steel
Measurement SystemFractional Inch
Primary Material Application Iso CodeP, M
Secondary Material Application Iso CodeS
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3771
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.FinishOverall LengthCorner RadiusHelix AnglePrice
MICRO VHM-500-5-090K Corner Radius End Mill, 1/2 Inch Milling Dia, 0.09 Inch Corner Radius | CT3DDF VHM-500-5-090K1/2"5Corner Radius1/2"nACRo3"0.09"Variable€114.06
MICRO VHM-500-5-090 Corner Radius End Mill, Carbide Finish, 1/2 Inch Milling Dia, 5 Flutes | CT3DNN VHM-500-5-0901/2"5Corner Radius1/2"Bright, Uncoated3"0.09"Variable€101.12
MICRO VHMM-030-5 Corner Radius End Mill, Carbide Finish, 3 mm Milling Dia, 5 Flutes | CT3DRB VHMM-030-53 mm5Corner Radius4 mmBright, Uncoated50 mm0.3 mmVariable€27.01
MICRO VHSM-030-5 Corner Radius End Mill, Carbide Finish, 3 mm Milling Dia, 5 Flutes | CT3DRC VHSM-030-53 mm5Corner Radius4 mmBright, Uncoated50 mm0.3 mmVariable€24.22
MICRO VHSM-030-5K Corner Radius End Mill, Carbide, Nacro Finish, 3 mm Milling Dia, 0.30 mm Corner Radius | CT3DVN VHSM-030-5K3 mm5Corner Radius4 mmnACRo50 mm0.3 mmVariable€30.65
MICRO VHMM-030-5K Corner Radius End Mill, Carbide, Nacro Finish, 3 mm Milling Dia, 0.30 mm Corner Radius | CT3DVP VHMM-030-5K3 mm5Corner Radius4 mmnACRo50 mm0.3 mmVariable€33.38
MICRO VHMM-250-4X Corner Radius End Mill, 4 Flutes, 25 mm Milling Dia, 38 mm Length Of Cut | CT3DHW VHMM-250-4X25 mm4Corner Radius25 mmAluminum Titanium Nitride127 mm0.8 mm-€462.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 ARC-750-5-020X End Mill, 0.75 Inch Cutter Dia., 1.5 Inch Length of Cut, 0.75 Inch Shank Dia.
€362.75 /unit