Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 61PR800100 Push Inch Rivet Blind 1/4 Inch - Pack Of 20 | AD7QJY 4FXT2

MICRO PLASTICS 61PR800100 Push-In Rivet, 0.62 In Rivet Lg., 1/4 In Hole Size, Expanding, Off White, Truss, Nylon, 20 Pk

Item: AD7QJY Model: 61PR800100Cross Ref: 4FXT2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush In Rivet
ColorOff White
Grip Size9/32" to 1/2"
Head Dia.0.47"
Head Height2/25"
Head TypeTruss
Hole Size1/4"
MaterialNylon
Rivet Length0.62"
Shank TypeExpanding
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Body Length5/8"
Compatible MaterialMetal
Material Grade/classUngraded
Maximum Hole Diameter1/4"
Maximum Material Thickness1/2"
Minimum Material Thickness2/7"
Overall Length45/64"
Product TypePush-In Rivet

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Details:

    • Characteristics: Reusable

Product Variants

ProductModelRivet LengthHead TypeColorHead HeightRivet Dia.MaterialTemp. RangeRivet TypePkg. Qty.Price
DISCO 5675PK Rivet Round Push Black Nylon 1/4 Inch - Pack Of 50 | AD3NXQ 40K605 5675PK9/16"Round SpacerBlack1 mm1/4"Nylon-Push In Rivet50€13.16
DISCO 5676PK Blind Rivet Round Black Nylon 5/16 Inch - Pack Of 25 | AD3NYD 40K617 5676PK15.5 mmRound SpacerBlack1 mm5/16"Nylon--25€12.46
DISCO 5677PK Blind Rivet Round Black Nylon 3/8 Inch - Pack Of 25 | AD3NYT 40K630 5677PK11/16"Round SpacerBlack2 mm3/8"Nylon-Push In Rivet25€16.50
MICRO PLASTICS 61PR200000 Push Inch Rivet Blind 3/16 Inch - Pack Of 20 | AD7QKG 4FXU1 61PR2000003/8"TrussOff White0.075"-Nylon-40°F to +185°F-20€14.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 61PR800100 Push-In Rivet, 0.62 In Rivet Lg., 1/4 In Hole Size, Expanding, Off White, Truss, Nylon, 20 Pk
€15.26 /pack