Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 50M060100J016 Hex Cap Screw M6-1 x 16mm - Pack Of 25 | AD6TTG 4AGW7

MICRO PLASTICS 50M060100J016 Hex Head Cap Screw, M6x1 Thread Size, Nylon, 16 mm Lg., 4.7 mm Head Ht., Plain, 25 Pk

Item: AD6TTG Model: 50M060100J016Cross Ref: 4AGW7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishPlain
GradeNon Graded
Head Height4.7 mm
Head TypeHex Socket
Head Width10 mm
Length16 mm
MaterialNylon
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length16 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classUngraded
Minimum Thread Length16 mm
Overall Length16 mm
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)4.45
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 50M060100J016 Hex Head Cap Screw, M6x1 Thread Size, Nylon, 16 mm Lg., 4.7 mm Head Ht., Plain, 25 Pk
€8.51 /unit